Buy more than* S$200* and get FREE SHIPPING

Spiral Air Hose

Caution
Nipple at the connection part is not included.
Purpose
Elastics part of air piping
2014 TRUSCO Published Page
1-1347
Maximum Temperature Range (degree c)
-5 to +60deg C
Dimensions B (mm)
500
Dimensions D (mm)
100
Maximum Working Pressure
0.8MPa
Material (Body)
Polyurethane resin
Color
Yellow
...see all>
Product Options
ADD TO CART
Use Hose Diameter (mm) Normal Working Pressure (MPa) Dimensions C (mm) Dimensions E (mm) Dimensions A (mm) Inner Diameter x Outside Diameter (phi mm) Weight (g) TRUSCO Part Number Fluid Use Range (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Hose Diameter (mm) Normal Working Pressure (MPa) Dimensions C (mm) Dimensions E (mm) Dimensions A (mm) Inner Diameter x Outside Diameter (phi mm) Weight (g) TRUSCO Part Number Fluid Use Range (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner diameter 5x outside diameter 8 0.8(8kgf/cm<SUP>2</SUP>) 630 42 1230 5x8 370 231-5220 Compressedair 6 1PC 1 SAH-808 08377607 53.57 SGD
In stock
Inner diameter 5x outside diameter 8 0.8(8kgf/cm<SUP>2</SUP>) 400 42 1000 5x8 280 231-5211 Compressedair 4 1PC 1 SAH-805 08377591 39.81 SGD
In stock
Inner diameter 5x outside diameter 8 0.8(8kgf/cm<SUP>2</SUP>) 180 42 780 5x8 190 231-5203 Compressedair 2 1PC 1 SAH-803 08377625 33.25 SGD
In stock
6.5 x outer diameter inner diameter 10 0.8(8kgf/cm2) 185 52 785 6.5x10 230 231-5246 - 2 1PC 1 SAH-1003 08377573 42.19 SGD
In stock
6.5 x outer diameter inner diameter 10 0.8(8kgf/cm2) 400 52 1000 6.5x10 360 231-5254 - 4 1PC 1 SAH-1005 08377582 58.74 SGD
In stock
5 x outer diameter inner diameter 8 0.8(8kgf/cm2) 800 42 1400 5x8 460 231-5238 - 8 1PC 1 SAH-810 08377616 64.96 SGD
In stock
ADD TO CART

Related Products