Buy more than* S$200* and get FREE SHIPPING

Urethane Coil Hose, Resin Coupler

5.00 (1)
Hose Outer Diameter (mm)
8
Dimension E (phi mm)
42
Hose Inside-Diameter (phi mm)
5
Dimensions B (mm)
500
Dimensions D (mm)
100
Maximum Working Pressure (MPa)
0.8
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Use Range (m) Maximum Temperature Range (degree c) Dimensions C (mm) Dimensions A (mm) Weight (g) Joint Size Color Material TRUSCO Part Number Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Use Range (m) Maximum Temperature Range (degree c) Dimensions C (mm) Dimensions A (mm) Weight (g) Joint Size Color Material TRUSCO Part Number Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1349 2.4 -5 to +60deg C 180 780 230 Quarter resin coupler Orange Polyurethane (body) <br> resin (coupler) 258-5171 - 1PC 1 TUHJ-3 08377634 38.99 SGD
In stock
1-1349 4 -5 to +60deg C 400 1000 320 Quarterresincoupler Orange Polyurethane (body) resin (coupler) 258-5189 Compressedair 1PC 1 TUHJ-5 08377643 42.99 SGD
In stock
- 5.6 -5 - +60 deg C 600 1200 410 1/4 resin coupler - Polyurethane (body) resin (coupler) 258-5197 Compressed air 1PC 1 TUHJ-7 08377652 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-03-12 13:13:50
It is good that the resin coupler is light and it will not scratch even when hitting it. There is no problem with coupler fitting
This review is about item#08377643.

Related Products