Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane Air Hose

2014 TRUSCO Published Page
1-1352
Permissible Bending Radius
40mm
Maximum Working Pressure (MPa)
1.4
Thickness (mm)
1.75
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Operating Temperature Range (deg C)
-20 to 60
Accessories
One-touch lock type resin joint with
...see all>
Product Options
ADD TO CART
Fluid Overall Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Overall Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressedair 10 570 228-0108 1Roll 1 SUB-6.5-10 08377065 72.99 SGD
In stock
Compressedair 5 300 228-0094 1Roll 1 SUB-6.5-5 08377083 43.99 SGD
In stock
- 20 1110 228-0116 1Roll 1 SUB-6.5-20 08377101 129.99 SGD
In stock
- 30 1650 228-0124 1Roll 1 SUB-6.5-30 08377074 179.99 SGD
In stock
ADD TO CART

Related Products