Buy more than* S$200* and get FREE SHIPPING

Air Filter Regulator

5.00 (2)
Caution
When pressure of TP-3RTOFGB becomes 0.05MPa or less, it will be automatic drain.
Purpose
This is a device to remove waste and water in the compressed air and to adjust pressure. Pressure reducing valve and filter are in one.
2014 TRUSCO Published Page
1-1364
Drain Discharge
Manual
Fluid Temperature (Degree C)
5 to 60
Set Pressure (MPa)
0.05 to 0.85
Weight (kg)
0.4
...see all>
Product Options
ADD TO CART
Filtration Pricision (microm) Maximum Working Pressure (MPa) Peak Flow Rate (L/min) Overall Length (mm) Connection Diameter TRUSCO Part Number Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filtration Pricision (microm) Maximum Working Pressure (MPa) Peak Flow Rate (L/min) Overall Length (mm) Connection Diameter TRUSCO Part Number Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1.0 1300 206.5 Rc3/8 255-0245 - 1PC 1 TP-3RTOFGB-10 08373154 84.99 SGD
In stock
5 1 1100 206.5 Rc1/4 255-0237 Air 1PC 1 TP-3RTOFGB-8 08373145 84.99 SGD
In stock
40 1 500 156 Rc1/4 254-9611 - 1PC 1 TP-3R21FGB-8 08373136 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-02-09 22:04:38
It is a firm product for the price, the role as an air filter is also very good. In case I was surprised to see it using it because I did not expect too much to be honest.
This review is about item#8373145.
Cleaning finishing machine
5
From Japan
On 2015-06-24 16:13:50
It moves without problems. It was saved.
This review is about item#08373145.

Related Products