Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Reducing Valve

4.60 (10)
Set Pressure (MPa)
0.05 to 0.85
Maximum Working Pressure (MPa)
1
Peak Flow Rate (L/min)
400
Height (mm)
71.5
Weight (kg)
0.25
Connection Diameter
Rc1/4
TRUSCO Part Number
254-9590
Application
Adjust the pressure of the compressed air, and air is supplied to the optimum pressure to the pneumatic equipment.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-3R21GB-8 08373163 43.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Automotive DIY painting
5
From Japan
On 2018-03-10 11:14:09
Easy to use, stability is sufficient. I was satisfied because I wanted to purchase reliable items.
This review is about item#8373163.
Replacement due to damage to the pressure reducing valve of the machine
5
From Japan
On 2018-02-13 10:10:54
I tried using the value, function, but the customer was also satisfied.
This review is about item#8373163.
compressor
5
From Japan
On 2017-11-03 17:34:09
It can be used normally. It is small size and how easy it was to replace it
This review is about item#8373163.
Air Tucker Air Pressure Adjustment
5
From Japan
On 2016-08-29 21:32:58
I used it for changing the seat of the bike, but there is no problem.
This review is about item#8373163.
5 m long cylinder pressure control (0.4 MPa to 0.8 MPa) to raise and lower rubber rollers
1
From Japan
On 2016-02-12 16:49:15
Adjustment at 0.05 MPa is possible, but the reaction of air pressure reduction is slow and lacks accuracy. If it is used with air gun etc., I think that there is no problem, but it is a level that can not be used for machines that use two regulators for one unit. Again, compared with SMC or CKD, it is not comparable product.
This review is about item#08373163.
Pneumatic machine
5
From Japan
On 2015-12-21 18:30:28
It is cheap and good
This review is about item#08373163.
Reduce the pressure of the air pipe to three levels
5
From Japan
On 2015-12-17 15:43:20
It is very convenient because it is compact and does not bother the installation location.
This review is about item#08373163.
Aeration
5
From Japan
On 2014-09-30 13:12:59
Since it is a work while adjusting the pressure of compressed air, it is good where adjustment can be easily performed. Compact, easy to install and good performance. At this price a pressure gauge is also included. I think that it is still better if the pressure gauge has a little more luxury.
This review is about item#08373163.
As above
5
From Japan
On 2008-12-18 00:26:16
Good ones to buy with Seal tape and hex nipple 1/4
This review is about item#08373163.
I attached it to a used compressor
5
From Japan
On 2008-12-15 23:10:51
It is the best because the pressure reducer and meter are attractive at set price and free shipping fee
This review is about item#08373163.

Related Products