Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun, Air Flow Control, Resin

Nozzle Mounting Part
G1/8
Air Connnection
1/4
Nozzle Diameter (phi mm)
2
Allowable Temperature (degreeC)
-10 to 50
Maximum Working Pressure (MPa)
1
Material
Poriasetan brass
Application
General dust work
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Fluid Nozzle Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Fluid Nozzle Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 24 176 - 287-8631 1PC 1 TD-60-R 08377993 30.65 SGD
Shipped after 2017-01-23
2-1618 Compressedair 100 181 185 287-8640 1PC 1 TD-60-1R 08377984 37.70 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products