Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Wire Net

4.50 (2)
Width (mm)
1000
Material
Stainless steel (SUS304)
...see all
Product Options
ADD TO CART
Length (m) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Mesh Size Mesh Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Mesh Size Mesh Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 12.6 512-2651 1-1908 5.55mm 4 0.80 1Roll 1 SH-080004-10 08349503 699.90 SGD
In stock
5 6.3 512-2597 1-1908 5.55mm 4 0.80 1Roll 1 SH-080004-5 08349442 379.90 SGD
In stock
10 12.3 512-2660 1-1908 9.16mm 2.5 1.00 1Roll 1 SH-100025-10 08349512 689.90 SGD
In stock
5 6.15 512-2601 1-1908 9.16mm 2.5 1.00 1Roll 1 SH-100025-5 08349451 379.90 SGD
In stock
10 8.4 512-2619 1-1908 0.98mm 20 0.29 1Roll 1 SH-029020-10 08349467 559.90 SGD
In stock
10 10.9 512-2627 1-1908 2.07mm - 0.47 1Roll 1 SH-047010-10 08349476 699.90 SGD
In stock
5 5.45 512-2562 1-1908 2.07mm - 0.47 1Roll 1 SH-047010-5 08349415 339.90 SGD
In stock
10 12.1 512-2635 1-1908 2.61mm 8 0.57 1Roll 1 SH-057008-10 08349485 719.90 SGD
In stock
5 6.05 512-2571 1-1908 2.61mm 8 0.57 1Roll 1 SH-057008-5 08349424 389.90 SGD
In stock
10 13.1 512-2643 1-1908 4.33mm 5 0.75 1Roll 1 SH-075005-10 08349494 789.90 SGD
In stock
5 6.55 512-2589 1-1908 4.33mm 5 0.75 1Roll 1 SH-075005-5 08349433 429.90 SGD
In stock
5 4.2 512-2554 - 0.98mm 20 0.29 1Roll 1 SH-029020-5 08349406 299.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Produce a net cage to handle the experimental sample
5
From Japan
On 2015-12-03 15:03:49
Because of the steep experiment, purchase as a material for net basket own. Small size of the wire mesh, but it's also in the do-it-yourself store, large size is no. The length I delivery time had been prepared, but the order to arrive the next day, was saved. It is neatly packed, quality manner in alright also, very happy. If the Yosu a sudden, I think to try a First and product search site of Monotarou.
This review is about item#08349406.
hobby
4
From Japan
On 2007-12-31 21:49:49
It was easy to use.
This review is about item#08349476.

Related Products