Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Count 2014 TRUSCO Published Page Mesh Wire Diameter (phi mm) Length (m) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Count 2014 TRUSCO Published Page Mesh Wire Diameter (phi mm) Length (m) Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 - 26mm 1.2 10 3.2 - 512-2708 1Roll 1 BK-1826-10 08349582 70.31 SGD
Shipped after 2017-02-27
18 - 26mm 1.2 20 6.4 - 512-2759 1Roll 1 BK-1826-20 08349591 139.90 SGD
Shipped after 2017-02-27
20 - 10mm 0.9 20 12 - 512-2724 1Roll 1 BK-2010-20 08349616 269.90 SGD
Shipped after 2017-02-27
- 1-1908 20mm 1.2 10 4.7 Vinyl coating iron wire 512-2694 1Roll 1 BK-1820-10 08349564 109.90 SGD
Shipped after 2017-02-27
- 1-1908 20mm 1.2 20 9.4 Vinyl coating iron wire 512-2741 1Roll 1 BK-1820-20 08349573 169.90 SGD
Shipped after 2017-02-28
20 1-1908 10mm 0.9 10 6.0 Vinyl coating iron wire 512-2678 1Roll 1 BK-2010-10 08349607 149.90 SGD
Shipped after 2017-02-27
- 1-1908 40mm 1.6 10 4.3 Vinyl coating iron wire 512-2716 1Roll 1 BK-1640-10 08349521 109.90 SGD
Shipped after 2017-02-27
- 1-1908 40mm 1.6 20 8.6 Vinyl coating iron wire 512-2767 1Roll 1 BK-1640-20 08349537 179.90 SGD
Shipped after 2017-02-27
- 1-1908 16mm 1.2 10 5.5 Vinyl coating iron wire 512-2686 1Roll 1 BK-1816-10 08349546 119.90 SGD
Shipped after 2017-02-27
- 1-1908 16mm 1.2 20 11.0 Vinyl coating iron wire 512-2732 1Roll 1 BK-1816-20 08349555 209.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Small animals (rat) Intrusion Prevention
5
From Japan
On 2014-08-18 13:14:32
Small animal where because house living now was a place easy to enter and exit the animal is under the floor in the old family, but it was surrounded by a 40mm hexagonal network was in trouble in the haunt of small mouse was replaced with 10mm hexagonal network of - it prevents the fallen leaves of the intrusion.
This review is about item#08349616.
Breach repair of diamond fence
5
From Japan
On 2014-08-05 16:28:13
Since part of the diamond fence had been dropped, Ategai the hexagonal wire mesh of similar colors, was fixed by color annealing wire. Turtle this product but there is a weak image is using a relatively thick track number, and does not stand out too much in amateur repair because the combined color. The amount would not the repeater buying enough so certain, but a feeling of use is satisfactory.
This review is about item#08349521.

Related Products