NoteBuy more than* S$200* and get FREE SHIPPING

Alpha Grease Spray

2015 Trusco Published Pages
3 1128
The nature of the hazardous materials
Non-water-soluble
2014 TRUSCO Published Page
1-2730
Content of Hazardous Material
420mL
Product Name of Hazardous Material
First petroleum
Types of Hozardous Materials
Fourth class
Danger Level
II
Main Ingredient
Mineral oil, organic molybdenum compound, lithium soap
Operating Temperature Range (deg C)
-15-120
Weight (g)
732
Capacity (mL)
840
Color
Yellow
TRUSCO Part Number
370-9906
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(840mL) 1 ALP-FMJB 37704807 17.95 SGD
In stock

Related Products