Buy more than* S$200* and get FREE SHIPPING

Carbon tape

2015 Trusco Published Pages
3 1364
2014 TRUSCO Published Page
2-2188
Heat-Resistant Temperature (deg C)
250 (high temperature (300 degC or more) decreased weight when used for a long time under, strength also decreases.)
Tape Thickness (mm)
1.2
Tape Length (m)
30
Tape Width (mm)
50
Weight (kg)
0.97
Finishing Material
Of flame resistant fibers flat Textile
TRUSCO Part Number
287-1726
Application
For heat resistance / fire prevention / retaining warmth. For burn prevention of various pipe fitting and equipment.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TCT-50 08296461 139.99 SGD
In stock
ADD TO CART

Related Products