Buy more than* S$200* and get FREE SHIPPING

Alpha Craft Tape

Tensile Strength (N/10mm)
56
Tape Thickness (mm)
0.145
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Adhesive Power (N/10mm) Adhesive Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Adhesive Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(To stainless steel): 3.3 Rubber-based Kraft paper 38 236 Craft color 258-1744 1Pack(6Roll) 1 TKT-38 08399544 20.99 SGD
In stock
(To stainless steel): 3.3 Rubber-based Kraft paper 50 310 Craft color 258-1752 1Pack(5Roll) 1 TKT-50 08399553 20.99 SGD
In stock
- Rubber-based Kraft paper 75 466 Ocher 258-1761 1Pack(3Roll) 1 TKT-75 10717506 20.99 SGD
In stock
(against stainless steel): 3.3 Rubber Craft paper 25 155 cardboard 258-1736 1Box(10Roll) 1 TKT-25 08399535 23.99 SGD
In stock
(Against stainless steel): 3.3 Rubber type Craft paper 100 620 Cardboard 258-1779 1Pack(2Roll) 1 TKT-100 34552016 19.99 SGD
In stock
ADD TO CART

Related Products