Buy more than* S$200* and get FREE SHIPPING

Hand Tape Cutter

1.00 (1)
Materials (Blade)
Stainless steel (SUS430)
Adapter Tape Width (mm)
50
Adapter Tape Inner Diameter (phi mm)
50 (2 inches), 76 (3 inches)
Adapter Tape External Diameter (phi mm)
123
Dimensions (Width W x Depth D x Height H) (mm)
67x167x100
Weight (g)
110
Material (Body)
Recycled ABS resin
TRUSCO Part Number
232-7236
Compatible
Craft tape, cross tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-2350 08399587 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packaging operation
1
From Japan
On 2017-11-10 10:17:27
Although I purchased several types this time and used it, it is surprisingly difficult to use on site. Something cheaper than this was unexpectedly popular.
This review is about item#8399587.

Related Products