Buy more than* S$200* and get FREE SHIPPING

PE-Coated Cloth Tape

4.00 (1)
Purpose
To seal cardboard, to tie bag at the top, and to bond stick or platy stuff.
2014 TRUSCO Published Page
3-1295
Tensile Strength (N/10mm)
Length: 62 Width: 96
Adhesive Power (N/10mm)
4.9
Adhesive
Acrylic
Number of Thread per Square Inch (Vertical/Horizontal)
46/17
Tape Length (m)
25
Color
Semitransparent
Specification
Yarns per square inch: (vertical / horizontal) 46/17
...see all>
Product Options
ADD TO CART
Tape Thickness (mm) Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Thickness (mm) Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.16 Polyethylene Cloth 75 310 001-5369 1Box(18Roll) 1 GCT-75 08399465 229.99 SGD
In stock
0.16 Polyethylene Cloth 25 104 001-5326 1Box(60Roll) 1 GCT-25 08399422 249.99 SGD
In stock
0.12 Polyethylene cross 50 205 001-5342 1Box(30Roll) 1 GCT-50 08399456 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2015-08-17 14:40:50
Adhesion is the strongest, you can not use others.
This review is about item#08399456.

Related Products