Buy more than* S$200* and get FREE SHIPPING

PE-Coated Cloth Tape

Tear Strength (N)
1.09
Adhesive Power (N/10mm)
4.9
Adhesive
Acrylic
Number of Thread per Square Inch (Vertical/Horizontal)
46/17
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10mm) Tape Thickness (mm) Tape Length (m) Base Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10mm) Tape Thickness (mm) Tape Length (m) Base Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62/69 (vertical / horizontal) 0.16 50 Polyethylene cross 219-5909 1Box(20Roll) 1 GCT-5050 TM 08399431 279.99 SGD
Shipped after 2018-02-26
- - 25 Polyethylene Cloth 219-5895 1Box(50Roll) 1 GCT-5025 TM 08399447 389.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products