Buy more than* S$200* and get FREE SHIPPING

Fluorescent Non-Slip Tape 3 M Zebra

4.75 (4)
Purpose
For outdoor use.(Places require waring something on foot)
Adhesive Force (N/25mm)
15
Tensile Strength (N/25mm)
740
Tape Thickness (mm)
0.85
Tape Length (m)
3
Base Material
Resin finished cloth
Abrasive Type
Aluminium oxide
Color
Yellow/black (zebra)
Caution
If installing on uneven surfaces, please carry out surface treatment on base.
Application
For outdoor use.(Places require waring something on foot)
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 200 256-4238 1Roll 1 TKNS-25 ZB 08400226 17.99 SGD
Shipped after 2018-01-22
50 300 256-4271 1Roll 1 TKNS-50 ZB 08400235 38.99 SGD
Shipped after 2018-01-22
100 500 256-4319 1Roll 1 TKNS-100 ZB 08400217 74.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
On both sides of the loaded car carrier
5
From Japan
On 2017-06-13 15:33:33
This time it was used as a side slip guard of the loading platform of the loaded car. Processing treatment of the surface of the product itself, thickness and adhesion surface were also firm and satisfactory products.
This review is about item#08400235.
Slip of steps such as factory stairs
5
From Japan
On 2016-01-29 15:46:49
I stick it to metal, but the strength of the glue is not enough to peel off. I am satisfied with the appearance that slip prevention is fully demonstrated.
This review is about item#08400235.
Non-slip treadle
5
From Japan
On 2014-12-21 14:10:49
Easy to use
This review is about item#08400226.
The top stairs in the factory staircase
4
From Japan
On 2014-02-27 14:11:09
In terms of quality, the effect can be used differently by other companies, and we can purchase from time to time. I think that it is more thankful that this price will come out in units of a little longer (5 m or so) as other companies do.
This review is about item#08400235.

Related Products