Buy more than* S$200* and get FREE SHIPPING

General Purpose Double Sided Tape 100M

Adhesive Power (N/10mm)
7.25
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
20
Base Material
Non-woven fabric
Tape Width (mm)
100
Weight (g)
517
Color
Clear
TRUSCO Part Number
258-1868
Application
Adhesion of resin and metal name plates.Calendars and posters pasted on.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TRT-100 08399596 26.01 SGD
In stock
ADD TO CART

Related Products