NoteBuy more than* S$200* and get FREE SHIPPING

General Double-Sided Tape

Purpose
To adhere resin plate and metal nameplate. To put up posters and calendars.
Adhesive Power (N/10mm)
7.25
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
20
Base Material
Nonwovenfabric
Color
Clear
...see all
Product Options
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 52 258-1795 1Roll 1 TRT-10 08399605 2.74 SGD
In stock
20 103 258-1817 1Roll 1 TRT-20 08399623 5.30 SGD
In stock

Related Products