Buy more than* S$200* and get FREE SHIPPING

General Purpose Double Sided Tape 15M

4.33 (3)
Adhesive Power (N/10mm)
7.25
Tape Thickness (mm)
0.12
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Adhesive Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Adhesive Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Acrylic Nonwovenfabric 20 103 Clear 258-1817 1Roll 1 TRT-20 08399623 5.99 SGD
In stock
- - Acrylic Nonwovenfabric 10 52 Clear 258-1795 1Roll 1 TRT-10 08399605 2.99 SGD
In stock
- - Acrylic Nonwovenfabric 25 129 Clear 258-1825 1Roll 1 TRT-25 08399632 6.99 SGD
In stock
3 0703 3-1335 Acrylic Nonwoven fabric 40 207 Clear 258-1841 1Roll 1 TRT-40 08399657 10.99 SGD
In stock
- - - - 30 155 - 258-1833 1roll 1 TRT-30 08399641 8.99 SGD
In stock
- - Acrylic Non-woven fabric 15 77 Clear 258-1809 1Roll 1 TRT-15 08399614 3.99 SGD
In stock
- - Acrylic Non-woven fabric 50 258 Clear 258-1850 1Roll 1 TRT-50 08399666 12.99 SGD
In stock
- - Acrylic Non-woven fabric 100 517 Clear 258-1868 1Roll 1 TRT-100 08399596 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For attaching various oversized nameplates and others
5
From Japan
On 2016-02-24 15:38:18
The winding length may be short, but I want wide width
This review is about item#08399596.
Ring processing
3
From Japan
On 2013-04-12 15:09:48
· Since this double-sided tape was searching for a thing with a width of 100 mm this time, I bought it. At present I thought that it would be done with a compass cutter immediately after delivery, because I used it to paste parts of the ring, but I noticed that the protective seal was stuck on only one side, I thought that waste was thought However, it stuck to the underlay to the length you wanted to cut, pasted again from the top, peeled off together with the under protective material and processed. I managed to use it with confidence because it somehow became a protective seal on both sides. · It would be nice if there is a seal on A4 size, which is protected on both sides.
This review is about item#08399596.
Construction work
5
From Japan
On 2013-03-05 23:23:17
Early adhesion is also good, easy to use. The thickness is also thin, and it is good that the influence does not come out easily to the finish. It was easy to use.
This review is about item#08399666.

Related Products