NoteBuy more than* S$200* and get FREE SHIPPING

General Double-Sided Tape

Adhesive Power (N/10mm)
7.25
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
20
Base Material
Nonwovenfabric
Tape Width (mm)
25
Weight (g)
129
Color
Clear
TRUSCO Part Number
258-1825
Application
To adhere resin plate and metal nameplate. To put up posters and calendars.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TRT-25 08399632 6.43 SGD
In stock

Related Products