Buy more than* S$200* and get FREE SHIPPING

Double-Sided Adhesive Tape

Purpose
Alternative welding screws and rivets. To joint metal, aluminum, ABS', etc. To mount interior decorating and wall material of building, to mount outdoor signage. To mount sash frame and reinforcement at flip side of door. To bond interior and exterior parts of car. To bond roofing materials and signs, etc.
Adhesive Power (N/10mm)
18.3
Holding Power (mm)
<0.5
Adhesive
Synthetic resin
Tape Thickness (mm)
0.42
Tape Length (m)
30
Base Material
Synthetic resin foam
Color
White
...see all
Product Options
ADD TO CART
JIS Standard Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Z1541 equivalent JIS 19 265 287-8712 1Roll 1 TRT42-1930 08399842 55.41 SGD
In stock
JIS Z1541 equivalent 25 349 287-8721 1Roll 1 TRT42-2530 08399876 70.40 SGD
Shipped after 2017-03-28
ADD TO CART

Related Products