Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-Sided Adhesive Tape

5.00 (1)
Purpose
Alternative welding screws and rivets. To joint metal, aluminum, ABS', etc. To mount interior decorating and wall material of building, to mount outdoor signage. To mount sash frame and reinforcement at flip side of door. To bond interior and exterior parts of car. To bond roofing materials and signs, etc.
Adhesive Power (N/10mm)
21
Holding Power (mm)
<0.5
Adhesive
Synthetic resin
Tape Thickness (mm)
0.62
Tape Length (m)
20
Base Material
Synthetic resin foam
Color
White
...see all>
Product Options
ADD TO CART
JIS Standard Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Z1541 equivalent JIS 19 228 287-8739 1Roll 1 TRT62-1920 08399851 45.99 SGD
In stock
JIS Z1541 equivalent 25 300 287-8747 1Roll 1 TRT62-2520 08399867 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Signboard construction.
5
From Japan
On 2015-03-18 13:16:10
Attach aluminum composite plate to aluminum frame. Reliability with strong adhesion UP! Many windings are very handy.
This review is about item#08399851.

Related Products