Buy more than* S$200* and get FREE SHIPPING

Amazing Tape Set

Purpose
To bond wiring code and optical fiber. To wind and bond sorts of presentation box
2014 TRUSCO Published Page
3-1321
Adhesive
Rubber-based
Tape Thickness (mm)
0.03
Tape Length (m)
50
Base Material
Polypropylene (PE)
Tape Width (mm)
18
Length (m)
50
Type
Mysterious tape body
Color
White
Specification
With Dispenser
...see all>
Product Options
ADD TO CART
Set Contents TRUSCO Part Number AS ONE Part Number Mass (g/set) Operating Temperature Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents TRUSCO Part Number AS ONE Part Number Mass (g/set) Operating Temperature Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
X1 18mmx50m tape dispenser x10 213-0246 - 440.5 -40 to 80 509 1Set 1 GJ18W-50-10V 08399693 77.99 SGD
In stock
Dispenser x1 18mmx50m tape x1 213-0289 1-9597-01 71.5 -40 - 80 71.5 1PC 1 GJ18W-50V 08399684 12.99 SGD
In stock
ADD TO CART

Related Products