Buy more than* S$200* and get FREE SHIPPING

Lead-Free Type Vinyl Tape 10 M

5.00 (2)
Purpose
Wiring installation. For insulation of machinery tools.
Tensile Strength (N/10mm)
15 or more
Rewind Strength (N/10mm)
3.4
Adhesive Power (N/10mm)
1.84
Adhesive
Rubber type
Tape Thickness (mm)
0.2
Extensibility (%)
251
Tape Length (m)
10
Base Material
Soft PVC films
Tape Width (mm)
19
Operating Temperature Range (deg C)
10 - 90
Weight (g)
450
...see all
Product Options
ADD TO CART
Tensile Strength Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow 126-2190 1Pack(10Roll) 1 GJ-2110 Y 08399702 11.53 SGD
In stock
More than 15N/10mm Gray 126-2165 1Pack(10Roll) 1 GJ-2110 GY 08399711 11.53 SGD
In stock
More than 15N/10mm Black 126-2131 1Pack(10Roll) 1 GJ-2110 BK 08399727 11.53 SGD
In stock
- Blue 126-2122 1Pack(10Roll) 1 GJ-2110 B 08399736 11.53 SGD
In stock
More than 15N/10mm Red 126-2173 1Pack(10Roll) 1 GJ-2110 R 08399745 11.53 SGD
In stock
More than 15N/10mm White 126-2181 1Pack(10Roll) 1 GJ-2110 W 08399754 11.53 SGD
In stock
More than 15N/10mm Green 126-2157 1Pack(10Roll) 1 GJ-2110 GN 08399763 11.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Such as the recovery after the existing equipment inspection
5
From Japan
On 2013-08-27 18:46:58
Three entering of 100 yen shop is hard to use and easy to change the Standing is vinyl is firmly corner. This is the usual vinyl tape. Because there is no thicker without feature thin Always use the street. Since consumables I think that it is important to do that.
This review is about item#08399727.
Wire unity
5
From Japan
On 2012-09-17 16:31:21
Exactly the same can not be used with the general goods, it may be a less expensive
This review is about item#08399727.

Related Products