Buy more than* S$200* and get FREE SHIPPING

Lead-Free Type Vinyl Tape 20 M

5.00 (1)
Purpose
Wiring installation. For insulation of machinery tools.
Tensile Strength (N/10mm)
15 or more
Adhesive Power (N/10mm)
1.84
Adhesive
Rubber type
Tape Thickness (mm)
0.2
Tape Length (m)
20
Base Material
Soft PVC films
Tape Width (mm)
19
Operating Temperature Range (deg C)
10 - 90
Weight (g)
950
...see all>
Product Options
ADD TO CART
Tensile Strength Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow 126-2262 1Pack(10Roll) 1 GJ-2120 Y 08399772 23.99 SGD
Shipped after 2018-05-28
More than 15N/10mm Gray 126-2238 1Pack(10Roll) 1 GJ-2120 GY 08399781 23.99 SGD
Shipped after 2018-05-28
More than 15N/10mm Black 126-2211 1Pack(10Roll) 1 GJ-2120 BK 08399797 23.99 SGD
Shipped after 2018-05-28
More than 15N/10mm Blue 126-2203 1Pack(10Roll) 1 GJ-2120 B 08399806 23.99 SGD
Shipped after 2018-05-28
More than 15N/10mm Red 126-2246 1Pack(10Roll) 1 GJ-2120 R 08399815 23.99 SGD
Shipped after 2018-05-28
More than 15N/10mm White 126-2254 1Pack(10Roll) 1 GJ-2120 W 08399824 23.99 SGD
Shipped after 2018-05-28
More than 15N/10mm Green 126-2220 1Pack(10Roll) 1 GJ-2120 GN 08399833 23.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was very cheap.
5
From Japan
On 2016-10-14 18:21:35
It was very cheap.
This review is about item#8399797.

Related Products