Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

alpha Cloth Adhesive Tape

Purpose
For general packing. For cardboard seals and heavy packing
Tensile Strength (N/10mm)
78.4
Adhesive Power (N/10mm)
4.4
Adhesive
Natural rubber
Tape Thickness (mm)
0.32
Number of Thread per Square Inch (Vertical/Horizontal)
45/35
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-1290 38 342 Ocher 001-5270 1Box(30Roll) 1 GNT-38 08399492 209.99 SGD
In stock
- 50 460 Cardboard 001-5288 1Box(30Roll) 1 GNT-50 08399501 229.99 SGD
In stock
- 75 675 Cardboard 001-5296 1Box(24Roll) 1 GNT-75 08399517 289.99 SGD
In stock
- 100 920 Cardboard 001-5300 1Box(18Roll) 1 GNT-100 08399474 289.99 SGD
In stock
ADD TO CART

Related Products