Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Adjuster Bolt

4.00 (1)
Purpose
Machine tools, vending machines, conveyor and computer rack , control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc. Using it at outdoor place where is easy to get rust.
2014 TRUSCO Published Page
1-1671
...see all>
Product Options
ADD TO CART
Allowable Load (kg) TRUSCO Part Number Base Diameter (mm) Screw Dimensions Overall Height (mm) Screw Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (kg) TRUSCO Part Number Base Diameter (mm) Screw Dimensions Overall Height (mm) Screw Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
840 279-6341 50 M12x1.75 93 70 145 1PC 1 TAZ-12X70C 08301684 -
Discontinued
[x]
1300 279-6368 60 M16x2 127.0 100 385 1PC 1 TAZ-16X100C 08301693 -
Discontinued
[x]
1200 279-6376 60 M16x2 157.0 130 456 1PC 1 TAZ-16X130C 08301702 -
Discontinued
[x]
340 279-6325 40 M8x1.25 78.5 60 65 1PC 1 TAZ-8X60C 08301727 -
Discontinued
[x]
1300 279-6350 60 M16x2 97.0 70 240 1PC 1 TAZ-16X70C 08301711 -
Discontinued
[x]
580 279-6333 40 M10x1.5 70 50 80 1PC 1 TAZ-10X50C 08301675 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Floor height adjustment
4
From Japan
On 2015-01-12 13:58:58
It was also as tall as you could, with a 12 mm drilled hole, taking only the bolt's screw form, it was unexpectedly easy.
This review is about item#08301684.

Related Products