Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Adjuster ,Stainless Steel Bottom with Rubber

5.00 (1)
...see all>
Product Options
ADD TO CART
Weight (g) Allowable Load (kg) 2014 TRUSCO Published Page TRUSCO Part Number Base Diameter (mm) Screw Dimensions Overall Height (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Allowable Load (kg) 2014 TRUSCO Published Page TRUSCO Part Number Base Diameter (mm) Screw Dimensions Overall Height (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 640 - - 40 M10x1.5 70 50 1PC 1 TAZ-10X50ESUS 08301851 17.99 SGD
In stock
145 890 1-1671 279-9553 50 M12x1.75 93.0 70 1PC 1 TAZ-12X70ESUS 08301867 -
Discontinued
[x]
65 380 1-1671 279-9537 40 M8x1.25 78.5 60 1PC 1 TAZ-8X60ESUS 08301903 -
Discontinued
[x]
385 1400 1-1671 279-9570 60 M16x2 127.0 100 1PC 1 TAZ-16X100ESUS 08301876 -
Discontinued
[x]
456 1380 1-1671 279-9588 60 M16x2 157.0 130 1PC 1 TAZ-16X130ESUS 08301885 -
Discontinued
[x]
240 1400 1-1671 279-9561 60 M16x2 97.0 70 1PC 1 TAZ-16X70ESUS 08301894 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjusting the height of the foot of the audio speaker base
5
From Japan
On 2016-11-16 14:17:16
It is also sturdy to make it use for adjusting the height of the multi-speaker base's foot (70 mm square), and it's head swinging, it's very convenient.
This review is about item#8301903.

Related Products