Buy more than* S$200* and get FREE SHIPPING

Steel Adjuster Bolt

5.00 (1)
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
2014 TRUSCO Published Page
1-1670
Dimensions k (mm)
16
Dimensions B (mm)
60
Finishing Material
Screw: general structural carbon steel pedestal: Steel
...see all>
Product Options
ADD TO CART
Screw Dimensions Dimension S (mm) Overall Height (mm) Dimensions L (mm) Weight (g) Allowable Load (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Dimension S (mm) Overall Height (mm) Dimensions L (mm) Weight (g) Allowable Load (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20x2.50 29 209 180 738 4000 231-3936 1PC 1 NC20X180 08301465 20.08 SGD
In stock
M16x2.00 26 156 130 474 2500 231-3898 1PC 1 NC16X130 08301404 13.22 SGD
In stock
M16x2.00 26 126 100 427 2500 231-3880 1PC 1 NC16X100 08301553 12.02 SGD
In stock
M12x1.75 24 124 100 323 1200 231-3863 1PC 1 NC12X100 08301377 9.57 SGD
In stock
M12x1.75 24 144 120 342 1200 231-3871 1PC 1 NC12X120 08301386 10.75 SGD
In stock
M12x1.75 24 174 150 355 1200 231-4398 1PC 1 NC12X150 08301395 11.26 SGD
In stock
M16x2.00 26 176 150 490 2500 231-4401 1PC 1 NC16X150 08301413 14.12 SGD
In stock
M20x2.50 29 159 130 636 4000 231-3928 1PC 1 NC20X130 08301447 17.53 SGD
In stock
M20x2.50 29 179 150 650 4000 231-4410 1PC 1 NC20X150 08301456 17.19 SGD
Shipped after 2017-12-14
M16x2.00 26 206 180 531 2500 231-3901 1PC 1 NC16X180 08301422 14.80 SGD
In stock
M20x2.50 29 129 100 572 4000 231-3910 1PC 1 NC20X100 08301431 15.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Magnetic separator adjuster
5
From Japan
On 2015-07-07 17:21:26
I wanted to weld the angle side, so replace with a high nut and weld. We are doing fine adjustment of the height.
This review is about item#08301413.

Related Products