Buy more than* S$200* and get FREE SHIPPING

Adjusting Bolt Long Type, Stainless Steel/Without Rubber

Base Diameter (mm)
37
Allowable Load (kg)
400
Finishing Material
Screw pedestal: Steel
...see all>
Product Options
ADD TO CART
Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Overall Height (mm) Dimensions B (mm) Screw Dimensions Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Overall Height (mm) Dimensions B (mm) Screw Dimensions Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 - - 116 6 M8x1.25 100 1PC 1 NF8X100 08301605 4.85 SGD
Shipped after 2017-11-27
100 - - 117.5 7 M10x1.50 100 1PC 1 NF10X100 08301596 5.47 SGD
Shipped after 2017-11-27
75 - - 67.5 8 M10x1.50 50 1PC 1 NF10X50 08301571 5.20 SGD
Shipped after 2017-11-27
50 1-1669 233-2655 66 6 M8x1.25 50 1PC 1 NF8X50 08301587 4.02 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products