Buy more than* S$200* and get FREE SHIPPING

Leg Stopper Plate

5.00 (1)
Hole Diameter (phi mm)
14
Weight (g)
98
Overall Length (mm)
95
Width (mm)
50
...see all>
Product Options
ADD TO CART
Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Screw Nominal Designation Flute Width (mm) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Screw Nominal Designation Flute Width (mm) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjuster holder 1 1759 1-1673 M12 For M12 19.5 Stainless 285-9254 1PC 1 PL12SUS 08301641 9.99 SGD
In stock
- - - M20 - 30.5 - 285-9271 1pc 1 PL20SUS 08301666 9.99 SGD
In stock
- - - M16 - 24.5 - 365-8791 1pc 1 PL16SUS 08301657 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of legs of kitchen appliances
5
From Japan
On 2015-12-02 16:08:16
Because it was not several home centers, I was giving up, but it was nice that there was something good.
This review is about item#08301666.

Related Products