Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Standard Strength Screw Torque (kgf /cm) SL Tensile Strength (kgf) 2015 Trusco Published Pages Pilot Hole Diameter (phi mm) 2014 TRUSCO Published Page Dimensions L (mm) Calking Available Plate Thickness (mm) Pitch Finishing Material D H Screw Pulled-Out TRUSCO Part Number Mass (g/pack) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Standard Strength Screw Torque (kgf /cm) SL Tensile Strength (kgf) 2015 Trusco Published Pages Pilot Hole Diameter (phi mm) 2014 TRUSCO Published Page Dimensions L (mm) Calking Available Plate Thickness (mm) Pitch Finishing Material D H Screw Pulled-Out TRUSCO Part Number Mass (g/pack) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 70 4.8 450 1 2243 7.3 1-2246 9.5 1 or more 0.8 Steel 7.1 7.6 240 257-5388 13 1Pack(6PC) 1 T-INS-580 08340525 11.99 SGD
In stock
M6 100 6.4 650 - 9.6 - 12.7 - 1 - 9.4 10.1 320 257-5396 21 1pack(5pc) 1 T-INS-610 08340516 11.99 SGD
In stock
M4 40 4.8 400 - 6.5 - 9.5 - 0.7 - 6.3 6.7 220 257-5370 13 1pack(7pc) 1 T-INS-470 08340534 11.99 SGD
In stock
M3 30 4.8 250 - 4.9 - 9.5 - 0.5 - 4.7 5.2 160 257-5361 11 1pack(8pc) 1 T-INS-350 08340543 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
It is used as an embedded nut in a pipe with an inner diameter of 6.6 - 6.7 mm. Bond combined use.
1
From Japan
On 2018-04-02 18:00:03
The H dimension in the drawing appears as the bottom neck size, which is written as 6.7 mm. In the actual thing, the maximum diameter of the head part of the head was 6.7 mm and the diameter under the neck was 6.2 - 6.3 mm. The drawing or the actual thing is different.
This review is about item#8340534.
Plate screw hole playback
5
From Japan
On 2017-12-26 17:16:25
By tightening, the outer diameter is enlarged and it is a mechanism that it meshes firmly in the prepared hole and is fixed. Although it is hard to understand even by describing it with characters, you can understand the principle when you actually do it. The surface thickness (flange side) after finish is as thin as about 0.5 mm. It is very useful for playing screw holes with narrow parts. Although there is no description of the difference from blind nut and crimp nut, guessing it is felt that this is suitable for use for inserting into a deep hole. For the blind nut etc, the back side bulges greatly and clamps from both sides and fixes it, because this is because the outside side of the bottom side does not rise almost but enlarges the outside diameter of the under hole part and fixes it. When using it for thin plate, inexpensive crimp nut etc is good.
This review is about item#8340525.
Replacement of Almondair's closer construction nut
2
From Japan
On 2017-08-29 22:53:48
The explanatory sentence is unkind. It is a way to fix it on a thin plate, but there is no fixing method written. In the first place, how to use outside specifications? Did you think that it could be fixed on the inside (inside) of Armidor? What? What?
This review is about item#8340525.
Assembly of processed products
5
From Japan
On 2017-04-14 15:41:50
I was looking for this type of insert nut. It is convenient to use even short bolts because pit is shorter than crushed material.
This review is about item#8340516.

Related Products