Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Crimped Nut, Stainless Steel, Thin Head

Dimensions E (mm)
0.5
Finishing Material
Stainless
Specification
Thin head
...see all>
Product Options
ADD TO CART
Tensile Strength (kgf) Shear Strength (kg) Dimensions e (mm) Dimensions D (mm) Dimension H (mm) Dimensions L (mm) Pitch 2014 TRUSCO Published Page Weight (g) Nominal Designation of Screw TRUSCO Part Number Standard Strength Screw Torque (kgf /cm) Prepared Hole Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (kgf) Shear Strength (kg) Dimensions e (mm) Dimensions D (mm) Dimension H (mm) Dimensions L (mm) Pitch 2014 TRUSCO Published Page Weight (g) Nominal Designation of Screw TRUSCO Part Number Standard Strength Screw Torque (kgf /cm) Prepared Hole Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
870 270 0.5 to 1.5 7.0 8.0 11.0 0.8 1-2244 13 M5 257-5272 110 7.1 1Pack(5PC) 1 T-BNF-5M15SS 08340491 11.99 SGD
In stock
3200 500 1.0 to 2.5 13.0 14.0 16.0 1.5 1-2244 24 M10 257-5345 660 13.1 1Pack(3PC) 1 T-BNF-10M25SS 08340403 11.99 SGD
In stock
3200 500 2.5 to 4.0 13.0 14.0 17.5 1.5 1-2244 24 M10 257-5353 660 13.1 1Pack(3PC) 1 T-BNF-10M40SS 08340412 11.99 SGD
In stock
730 200 1.5 to 2.5 6.0 7.0 11.0 0.7 1-2244 12 M4 257-5256 60 6.1 1Pack(5PC) 1 T-BNF-4M25SS 08340473 11.99 SGD
In stock
2500 440 2.5 to 4.0 11.0 12.0 17.0 1.25 1-2244 23 M8 257-5337 380 11.1 1Pack(3PC) 1 T-BNF-8M40SS 08340421 11.99 SGD
In stock
730 200 0.5 to 1.5 6.0 7.0 10.0 0.7 1-2244 11 M4 257-5248 60 6.1 1Pack(5PC) 1 T-BNF-4M15SS 08340464 11.99 SGD
In stock
870 270 2.5 to 3.5 7.0 8.0 13.0 0.8 1-2244 16 M5 257-5299 110 7.1 1Pack(5PC) 1 T-BNF-5M35SS 08340306 11.99 SGD
In stock
1700 420 2.5 to 4.0 9 10 15.5 1 1-2244 21 M6 257-5311 200 9.1 1Pack(4PC) 1 T-BNF-6M40SS 08340446 11.99 SGD
In stock
730 200 2.5 to 3.5 6 7 12 0.7 1-2244 13 M4 257-5264 60 6.1 1Pack(5PC) 1 T-BNF-4M35SS 08340482 11.99 SGD
In stock
1700 420 1.0 to 2.5 9 10 14 1 - 19 M6 257-5302 200 9.1 1Pack(4PC) 1 T-BNF-6M25SS 08340437 11.99 SGD
In stock
2500 440 1.0 to 2.5 11 12 15.5 1.25 - 25 M8 257-5329 380 11.1 1Pack(4PC) 1 T-BNF-8M25SS 08340455 11.99 SGD
In stock
870 270 1.5 to 2.5 7 8 12 0.8 - 15 M5 257-5281 110 7.1 1Pack(5PC) 1 T-BNF-5M25SS 08340507 11.99 SGD
In stock
ADD TO CART

Related Products