Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Finishing Material Standard Strength Screw Torque (kgf /cm) TRUSCO Part Number Prepared Hole Diameter d (mm) Tensile Strength (kgf) 2014 TRUSCO Published Page Shear Strength (kg) Calking Available Plate Thickness (mm) Dimensions e (mm) Mass (g/pack) Dimensions E (mm) Flange Thickness (mm) Dimensions D (mm) Nut Outside Diameter (phi mm) Dimension H (mm) Overall Length (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Finishing Material Standard Strength Screw Torque (kgf /cm) TRUSCO Part Number Prepared Hole Diameter d (mm) Tensile Strength (kgf) 2014 TRUSCO Published Page Shear Strength (kg) Calking Available Plate Thickness (mm) Dimensions e (mm) Mass (g/pack) Dimensions E (mm) Flange Thickness (mm) Dimensions D (mm) Nut Outside Diameter (phi mm) Dimension H (mm) Overall Length (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5x0.80 Aluminum 70 257-4551 7.1 670 1-2242 200 2.5 to 3.5 2.5 to 3.5 31 1.0 1.0 7.0 7 10.3 13.5 12.5 31 1Pack(30PC) 1 T-BN-5M35A 08339913 11.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - 1Pack(14PC) 1 T-BN-10M40A 08339807 11.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - 1Pack(32PC) 1 T-BN-5M15A 08339922 11.99 SGD
Shipped after 2018-05-28
M4x0.70 Aluminum 40 257-4527 6.1 470 1-2242 150 2.5 to 3.5 2.5 to 3.5 25 0.8 0.8 6 6 9.3 12.3 11.5 25 1Pack(33PC) 1 T-BN-4M35A 08339947 11.99 SGD
Shipped after 2018-05-28
M4x0.70 Aluminum 40 257-4501 6.1 470 - 150 - 0.5 - 1.5 - 0.8 - 6.0 - 9.3 - 9.5 23 1Pack(34PC) 1 T-BN-4M15A 08339956 11.99 SGD
Shipped after 2018-05-28
M4x0.70 Aluminum 40 257-4519 6.1 470 - 150 - 1.5 - 2.5 - 0.8 - 6.0 - 9.3 - 10.5 25 1Pack(34PC) 1 T-BN-4M25A 08339965 11.99 SGD
Shipped after 2018-05-28
M5x0.80 Aluminum 70 257-4543 7.1 670 - 200 - 1.5 - 2.5 - 1.0 - 7.0 - 10.3 - 11.5 31 1Pack(32PC) 1 T-BN-5M25A 08339931 11.99 SGD
Shipped after 2018-05-28
M6x1.00 Aluminum 140 257-4560 9.1 1100 - 260 - 1.0 - 2.5 - 1.5 - 9.0 - 12.3 - 13.5 41 1Pack(23PC) 1 T-BN-6M25A 08339886 11.99 SGD
Shipped after 2018-05-28
M6x1.00 Aluminum 140 257-4578 9.1 1100 - 260 - 2.5 - 4.0 - 1.5 - 9.0 - 12.3 - 15.0 41 1Pack(22PC) 1 T-BN-6M40A 08339877 11.99 SGD
Shipped after 2018-05-28
M8x1.25 Aluminum 300 257-4586 11.1 1700 - 340 - 1.0 - 2.5 - 1.5 - 11.0 - 14.3 - 15.0 44 1Pack(19PC) 1 T-BN-8M25A 08339834 11.99 SGD
Shipped after 2018-05-28
M8x1.25 Aluminum 300 257-4594 11.1 1700 - 340 - 2.5 - 4.0 - 1.5 - 11.0 - 14.3 - 16.5 47 1Pack(19PC) 1 T-BN-8M40A 08339843 11.99 SGD
Shipped after 2018-05-28
M10x1.50 Aluminum 380 257-4608 13.1 2000 - 380 - 1.0 - 2.5 - 1.5 - 13.0 - 16.3 - 15.5 43 1Pack(14PC) 1 T-BN-10M25A 08339791 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used for car custom
4
From Japan
On 2018-02-11 18:55:49
There is a part that can not be tapped for fixing with a thin plate and this product can be used very useful.
This review is about item#8339956.
I used it for the body
5
From Japan
On 2017-06-21 09:27:11
Although our company has sold it, it is only something that Monotaro-sama really has saved this product
This review is about item#8339886.
When installing car parts
5
From Japan
On 2016-09-29 19:00:49
There was no problem with the installation, but it was good if there was detention processing.
This review is about item#8339886.
work
5
From Japan
On 2015-09-08 09:37:44
I am very happy because it is not available in neighboring stores.
This review is about item#08339834.
Motorcycle cowlestay production etc.
5
From Japan
On 2015-02-12 15:02:15
Because it is made of aluminum, it is easy to process and strength is satisfactory without problems. I think that it can be used widely also for remodeling car interior.
This review is about item#08339877.
Motorcycle cowlestay production etc.
5
From Japan
On 2015-02-12 14:21:41
Because it is made of aluminum, it is easy to process and strength is satisfactory without problems. I think that it can be used widely also for remodeling car interior.
This review is about item#08339877.
Repair work of aluminum sash
5
From Japan
On 2015-01-30 13:33:02
I used it for the first time, but it was able to be used without problems. Since a lot was unnecessary, I think that when searching, when a small amount of goods are displayed, I chose there
This review is about item#08339931.

Related Products