Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension H (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Nominal Designation of Screw Finishing Material Standard Strength Screw Torque (kgf /cm) TRUSCO Part Number Prepared Hole Diameter d (mm) Tensile Strength (kgf) Shear Strength (kg) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension H (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Nominal Designation of Screw Finishing Material Standard Strength Screw Torque (kgf /cm) TRUSCO Part Number Prepared Hole Diameter d (mm) Tensile Strength (kgf) Shear Strength (kg) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 13.0 14.0 17.5 1-2242 36 M10x1.50 Aluminum 600 257-5230 13.1 2100 390 2.5 to 4.0 1Pack(12PC) 1 T-BNF-10M40A 08340166 11.99 SGD
Shipped after 2018-02-26
0.5 11.0 12.0 17.0 1-2242 40 M8x1.25 Aluminum 320 257-5213 11.1 1700 310 2.5 to 4.0 1Pack(17PC) 1 T-BNF-8M40A 08340202 11.99 SGD
In stock
0.5 13.0 14.0 16.0 1-2242 34 M10x1.50 Aluminum 600 257-5221 13.1 2100 390 1.0 to 2.5 1Pack(12PC) 1 T-BNF-10M25A 08340157 11.99 SGD
In stock
- - - - - - - - - - - - - - 1Pack(17PC) 1 T-BNF-8M25A 08340193 11.99 SGD
In stock
0.5 6 7 12 1-2242 21 M4x0.70 Aluminum 40 257-5141 6.1 450 130 2.5 to 3.5 1Pack(32PC) 1 T-BNF-4M35A 08340315 11.99 SGD
In stock
0.5 6 7 11 1-2242 20 M4x0.70 Aluminum 40 257-5132 6.1 450 130 1.5 to 2.5 1Pack(33PC) 1 T-BNF-4M25A 08340333 11.99 SGD
In stock
0.5 6.0 7.0 10.0 - 19 M4x0.70 Aluminum 40 257-5124 6.1 450 130 0.5 - 1.5 1Pack(33PC) 1 T-BNF-4M15A 08340324 11.99 SGD
In stock
0.5 7.0 8.0 11.0 - 21 M5x0.80 Aluminum 80 257-5159 7.1 630 200 0.5 - 1.5 1Pack(28PC) 1 T-BNF-5M15A 08340281 11.99 SGD
In stock
0.5 7.0 8.0 12.0 - 22 M5x0.80 Aluminum 80 257-5167 7.1 630 200 1.5 - 2.5 1Pack(28PC) 1 T-BNF-5M25A 08340297 11.99 SGD
In stock
0.5 9.0 10.0 14.0 - 33 M6x1.00 Aluminum 150 257-5183 9.1 1100 260 1.0 - 2.5 1Pack(21PC) 1 T-BNF-6M25A 08340236 11.99 SGD
In stock
0.5 9.0 10.0 15.5 - 34 M6x1.00 Aluminum 150 257-5191 9.1 1100 260 2.5 - 4.0 1Pack(21PC) 1 T-BNF-6M40A 08340245 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
During motorcycle maintenance
4
From Japan
On 2016-08-09 11:45:55
I used it for stopping the cowl of the scooter. I purchased it cheaper than the home center.
This review is about item#8340297.
Production site
5
From Japan
On 2015-10-13 21:37:56
Working with this product became easier, I would like to use it again. I think there is a short one that can be used in places without depth.
This review is about item#08340236.
I use it as a mounting bracket of a roof type spoiler · wing.
3
From Japan
On 2015-05-02 00:59:55
On the thin head shape of the material M5, the buckling does not become uniform, and it is easy for some to bulge on the thin head surface. If it is M6 it is not a problem but because the buckling strength is high, hand nutter is painful if there is no large size
I am using it for thin iron plate etc. when attaching to aluminum plate.
3
From Japan
On 2014-07-30 00:27:22
There is a time when 4 M slips slippery with force adjustment, so I wonder if there should be some more guts. I am using 5M with a nice feeling without problems.
This review is about item#08340324.
The key points of the bike ...
5
From Japan
On 2014-04-13 20:30:32
Complaints with price and strength! True TRUST ★
This review is about item#08340281.
Nut caulking to aluminum chassis
5
From Japan
On 2013-08-05 13:25:10
I made caulking jigs and used it, but the buckling strength was so high that the screws were sometimes pulled out. I am desperate by nut tightening at the moment. It is more convenient to have a model with weak buckling strength.
This review is about item#08340324.
It was used instead of tap for aluminum chassis (t1.6).
5
From Japan
On 2013-08-05 13:21:04
I am using it for case processing of amp which I am producing as a hobby. I pulled out the jaw of the rivetter and created the caulking jig. It is more convenient to have a model with a weaker buckling strength.
This review is about item#08340297.

Related Products