Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Nominal Designation of Screw Finishing Material Standard Strength Screw Torque (kgf /cm) TRUSCO Part Number Prepared Hole Diameter d (mm) Tensile Strength (kgf) Shear Strength (kg) Dimensions e (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Nominal Designation of Screw Finishing Material Standard Strength Screw Torque (kgf /cm) TRUSCO Part Number Prepared Hole Diameter d (mm) Tensile Strength (kgf) Shear Strength (kg) Dimensions e (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.3 11.5 1-2239 77 M5x0.80 Steel 110 257-4209 7.1 870 340 1.5 to 2.5 1.0 7.0 1Pack(36PC) 1 T-BN-5M25S 08339992 11.99 SGD
In stock
9.3 10.5 1-2239 66 M4x0.70 Steel 60 257-4179 6.1 730 240 1.5 to 2.5 0.8 6.0 1Pack(39PC) 1 T-BN-4M25S 08340026 11.99 SGD
In stock
9.3 11.5 1-2239 77 M4x0.70 Steel 60 257-4187 6.1 730 240 2.5 to 3.5 0.8 6.0 1Pack(37PC) 1 T-BN-4M35S 08340001 11.99 SGD
In stock
- - - - - - - - - - - - - - 1Pack(19PC) 1 T-BN-8M40S 08339852 11.99 SGD
In stock
16.3 17 1-2239 126 M10x1.50 Steel 660 257-4276 13.1 3200 700 2.5 to 4.0 1.5 13 1Pack(16PC) 1 T-BN-10M40S 08339825 11.99 SGD
In stock
16.3 15.5 - 120 M10x1.50 Steel 660 257-4268 13.1 3200 700 1.0 to 2.5 1.5 13 1Pack(16PC) 1 T-BN-10M25S 08339816 11.99 SGD
In stock
10.3 12.5 1-2239 82 M5x0.80 Steel 110 257-4217 7.1 870 340 2.5 to 3.5 1 7 1Pack(34PC) 1 T-BN-5M35S 08339974 11.99 SGD
In stock
9.3 9.5 - 61 M4x0.70 Steel 60 257-4161 6.1 730 240 0.5 - 1.5 0.8 6.0 1Pack(39PC) 1 T-BN-4M15S 08340017 11.99 SGD
In stock
10.3 10.5 - 75 M5x0.80 Steel 110 257-4195 7.1 870 340 0.5 - 1.5 1.0 7.0 1Pack(36PC) 1 T-BN-5M15S 08339983 11.99 SGD
In stock
12.3 13.5 - 114 M6x1.00 Steel 200 257-4225 9.1 1700 500 1.0 - 2.5 1.5 9.0 1Pack(26PC) 1 T-BN-6M25S 08339904 11.99 SGD
In stock
12.3 15.0 - 114 M6x1.00 Steel 200 257-4233 9.1 1700 500 2.5 - 4.0 1.5 9.0 1Pack(25PC) 1 T-BN-6M40S 08339895 11.99 SGD
In stock
14.3 15.0 - 119 M8x1.25 Steel 380 257-4241 11.1 2500 640 1.0 - 2.5 1.5 11.0 1Pack(20PC) 1 T-BN-8M25S 08339861 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car interior processing
5
From Japan
On 2015-11-19 11:09:23
The home center had only made of aluminum and was looking for steel. If made of steel it is good that the threads are not easily damaged.
This review is about item#08339904.
Car product installation
5
From Japan
On 2014-08-14 23:30:09
Because it is used for the body steel plate of a car, I used a steel crimp nut in consideration of potential difference. If it is a rivet it will be permanent installation, but crimp nut will be removable. In order to caulk, the special tool "Nutter" is necessary.
This review is about item#08340017.
I am using it for assembly
5
From Japan
On 2013-12-13 16:36:39
It is saved as it can be used without reinforcement of the back plate.
This review is about item#08339895.
Used for mounting the cowl stay of the TZR50R racer
5
From Japan
On 2011-06-16 15:49:50
I used it to bolt the cowl stay to the main stay of the square pipe, but when I used it, I really have to use a proper nutter, but if it is an aluminum blind nut that I installed with pulling it with a bolt I thought that it was easy but I bought it iron, it was pretty tough but I could install it without problems Because it is not used so much, it will be saved if you can sell it in 2 units or fewer number
This review is about item#08339904.

Related Products