Buy more than* S$200* and get FREE SHIPPING

Crimped Nut, Stainless Steel, Flat Head

5.00 (2)
Finishing Material
Stainless
Specification
Flat head
...see all>
Product Options
ADD TO CART
Standard Strength Screw Torque (kgf /cm) Dimensions L (mm) Prepared Hole Diameter d (mm) Pitch Flange Thickness (mm) Weight (g) Tensile Strength (kgf) Overall Length (mm) Shear Strength (kg) TRUSCO Part Number Dimensions e (mm) Nut Outside Diameter (phi mm) Dimensions E (mm) Dimensions D (mm) 2014 TRUSCO Published Page Appropriate Caulking Board Thickness MIN (mm) Mass (g/pack) Appropriate Caulking Board Thickness MAX (mm) Nominal Designation of Screw Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Strength Screw Torque (kgf /cm) Dimensions L (mm) Prepared Hole Diameter d (mm) Pitch Flange Thickness (mm) Weight (g) Tensile Strength (kgf) Overall Length (mm) Shear Strength (kg) TRUSCO Part Number Dimensions e (mm) Nut Outside Diameter (phi mm) Dimensions E (mm) Dimensions D (mm) 2014 TRUSCO Published Page Appropriate Caulking Board Thickness MIN (mm) Mass (g/pack) Appropriate Caulking Board Thickness MAX (mm) Nominal Designation of Screw Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 13.5 9.1 1 1.5 21 1700 15.0 500 257-4683 1.0 to 2.5 9 1.5 9 1-2244 1.0 21 2.5 M6 12.3 1Pack(4PC) 1 T-BN-6M25SS 08340096 11.99 SGD
In stock
200 15 9.1 1 1.5 23 1700 16.5 500 257-4691 2.5 to 4.0 9 1.5 9 1-2244 2.5 23 4.0 M6 12.3 1Pack(4PC) 1 T-BN-6M40SS 08340105 11.99 SGD
In stock
380 16.5 11.1 1.25 - 26 2500 - 640 257-4713 2.5 to 4.0 - 1.5 11 - - - - M8 14.3 1Pack(3PC) 1 T-BN-8M40SS 08340062 11.99 SGD
In stock
660 17 13.1 1.5 1.5 28 3200 18.5 700 257-4730 2.5 to 4.0 - 0.8 13 1-2244 2.5 28 4.0 M10 16.3 1Pack(3PC) 1 T-BN-10M40SS 08340044 11.99 SGD
In stock
110 10.5 7.1 0.8 1.0 16 870 11.5 340 257-4659 0.5 to 1.5 7 1 7 1-2244 0.5 - 1.5 M5 10.3 1Pack(5PC) 1 T-BN-5M15SS 08340141 11.99 SGD
In stock
60 9.5 6.1 0.7 0.8 13 730 10.3 240 257-4624 0.5 to 1.5 6 0.8 6.0 1-2244 0.5 - 1.5 M4 9.3 1Pack(5PC) 1 T-BN-4M15SS 08340114 11.99 SGD
In stock
60 10.5 6.1 0.7 0.8 14 730 11.3 240 257-4632 1.5 to 2.5 6 1.8 6.0 1-2244 1.5 - 2.5 M4 9.3 1Pack(5PC) 1 T-BN-4M25SS 08340123 11.99 SGD
Shipped after 2018-02-23
60 11.5 6.1 0.7 0.8 16 730 12.3 240 257-4641 2.5 to 3.5 6 1.0 6.0 1-2244 2.5 - 3.5 M4 9.3 1Pack(5PC) 1 T-BN-4M35SS 08340132 11.99 SGD
In stock
380 15.0 11.1 1.25 1.5 23 2500 16.5 640 257-4705 1.0 to 2.5 - 1.5 11.0 1-2244 1.0 23 2.5 M8 14.3 1Pack(3PC) 1 T-BN-8M25SS 08340053 11.99 SGD
In stock
110 11.5 7.1 0.8 1.0 16 870 12.5 340 257-4667 1.5 to 2.5 7 1.0 7.0 1-2244 1.5 - 2.5 M5 10.3 1Pack(4PC) 1 T-BN-5M25SS 08340071 14.99 SGD
In stock
110 12.5 7.1 0.8 1.0 18 870 13.5 340 257-4675 2.5 to 3.5 7 1.5 7.0 1-2244 2.5 - 3.5 M5 10.3 1Pack(4PC) 1 T-BN-5M35SS 08340087 11.99 SGD
Shipped after 2018-02-23
660 15.5 13.1 1.5 1.5 27 3200 17.0 700 257-4721 1.0 to 2.5 - 1.5 13.0 1-2244 1.0 27 2.5 M10 16.3 1Pack(3PC) 1 T-BN-10M25SS 08340035 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In places subject to water.
5
From Japan
On 2017-06-06 21:56:23
In the case of stainless steel, it is accompanied by a risk that it is easy to rotate together by attaching and detaching screws, but in a place that is likely to corrode, stainless steel is more reliable in consideration of the previous thing. However, if it is larger than m6, Natta is not a type to grasp, but if you are not type to tighten with both hands you might make mistakes.
This review is about item#8340096.
Work on the boat's FRP part etc.
5
From Japan
On 2017-04-06 16:06:52
It is convenient when you can not make a tap that can not be stopped with a nut from the back in the bag-shaped part of FRP. Even in places where the head is small and collapsed, the usual nutter can be mounted reliably because this crimp nut is large in head.
This review is about item#8340105.

Related Products