Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pan Head Screw

4.25 (4)
Purpose
By cold forming process.
2014 TRUSCO Published Page
1-2145
Strength Classification
A2-50
...see all>
Product Options
ADD TO CART
Head Diameter dk (mm) Nominal Diameter x L (mm) Compatible Driver Dimensions k (mm) JIS Standard Cross Hole Number Weight (g) Finishing Material TRUSCO Part Number Screw Pitch p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter dk (mm) Nominal Diameter x L (mm) Compatible Driver Dimensions k (mm) JIS Standard Cross Hole Number Weight (g) Finishing Material TRUSCO Part Number Screw Pitch p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi7.0 M4x25 (+)No.2 2.6 JIS B 1111. Standard product 2mm 181.5 Stainless steel (SUSXM7) 159-0936 0.70 1Pack(75PC) 1 B05-0425 08327164 14.99 SGD
In stock
phi3.5 M2x10 (+)No.1 1.3 JIS B 1111. Standard product 1mm 37.5 Stainless steel (SUSXM7) 212-5455 0.40 1Pack(150PC) 1 B05-0210 08326464 15.99 SGD
In stock
phi5.5 M3x8 (+)No.2 2.0 JIS B 1111. Standard product 2mm 129.14 Stainless steel (SUSXM7) 159-0766 0.50 1Pack(220PC) 1 B05-0308 08326771 11.99 SGD
In stock
phi7.0 M4x45 (+)No.2 2.6 JIS B 1111. Standard product 2mm 156.84 Stainless steel (SUSXM7) 159-0979 0.70 1Pack(40PC) 1 B05-0445 08326954 12.99 SGD
In stock
phi9.0 M5x20 (+)No.2 3.3 JIS B 1111. Standard product 2mm 177.9 Stainless steel (SUSXM7) 159-1053 0.80 1Pack(50PC) 1 B05-0520 08327042 12.99 SGD
In stock
phi10.5 M6x8 (+)No.3 3.9 JIS B 1111. Standard product 3mm 161.19 Stainless steel (SUSXM7) 212-7008 1.00 1Pack(45PC) 1 B05-0608 08327006 13.99 SGD
In stock
phi10.5 M6x50 (+)No.3 3.9 JIS B 1111. Standard product 3mm 162 Stainless steel (SUSXM7) 159-1223 1.00 1Pack(15PC) 1 B05-0650 08326516 11.99 SGD
In stock
phi5.5 M3x15 (+)No.2 2.0 JIS B 1111. Standard product 2mm 135 Stainless steel (SUSXM7) 159-0791 0.50 1Pack(150PC) 1 B05-0315 08326482 11.99 SGD
In stock
phi7.0 M4x6 (+)No.2 2.6 JIS B 1111. Standard product 2mm 149.1 Stainless steel (SUSXM7) 159-0863 0.70 1Pack(150PC) 1 B05-0406 08326491 15.99 SGD
In stock
phi14.0 M8x40 (+)No.3 5.2 JIS B 1111. Standard product 3mm 198.55 Stainless steel (SUSXM7) 159-1291 1.25 1Pack(11PC) 1 B05-0840 08326254 11.99 SGD
In stock
phi4.5 M2.6x8 (+)No.1 1.7 JIS B 1111. Standard product 1mm 62.4 Stainless steel (SUSXM7) 212-5561 0.45 1Pack(160PC) 1 B05-2608 08326577 17.99 SGD
In stock
phi4.5 M2.6x10 (+)No.1 1.7 JIS B 1111. Standard product 1mm 67.5 Stainless steel (SUSXM7) 212-5579 0.45 1Pack(150PC) 1 B05-2610 08326507 15.99 SGD
In stock
phi5.5 M3x30 (+)No.2 2.0 JIS B 1111. Standard product 2mm 137.07 Stainless steel (SUSXM7) 159-0839 0.50 1Pack(90PC) 1 B05-0330 08327216 11.99 SGD
In stock
phi5.5 M3x5 (+)No.2 2.0 JIS B 1111. Standard product 2mm 105.57 Stainless steel (SUSXM7) 159-0740 0.50 1Pack(230PC) 1 B05-0305 08326814 11.99 SGD
In stock
phi9.0 M5x15 (+)No.2 3.3 JIS B 1111. Standard product 2mm 165 Stainless steel (SUSXM7) 159-1037 0.80 1Pack(55PC) 1 B05-0515 08327085 14.99 SGD
In stock
phi9.0 M5x35 (+)No.2 3.3 JIS B 1111. Standard product 2mm 171.65 Stainless steel (SUSXM7) 159-1088 0.80 1Pack(32PC) 1 B05-0535 08326902 12.99 SGD
In stock
phi9.0 M5x45 (+)No.2 3.3 JIS B 1111. Standard product 2mm 151.09 Stainless steel (SUSXM7) 159-1100 0.80 1Pack(23PC) 1 B05-0545 08326823 12.99 SGD
In stock
phi10.5 M6x30 (+)No.3 3.9 JIS B 1111. Standard product 3mm 161.96 Stainless steel (SUSXM7) 159-1185 1.00 1Pack(22PC) 1 B05-0630 08326796 12.99 SGD
In stock
phi4.5 M2.6x4 (+)No.1 1.7 JIS B 1111. Standard product 1mm 44.2 Stainless steel (SUSXM7) 212-5536 0.45 1Pack(170PC) 1 B05-2604 08326622 11.99 SGD
In stock
phi4.5 M2.6x6 (+)No.1 1.7 JIS B 1111. Standard product 1mm 56.1 Stainless steel (SUSXM7) 212-5552 0.45 1Pack(170PC) 1 B05-2606 08326647 17.99 SGD
In stock
phi9.0 M5x8 (+)No.2 3.3 JIS B 1111. Standard product 2mm 152.06 Stainless steel (SUSXM7) 159-1002 0.80 1Pack(72PC) 1 B05-0508 08327155 14.99 SGD
In stock
phi9.0 M5x10 (+)No.2 3.3 JIS B 1111. Standard product 2mm 164.71 Stainless steel (SUSXM7) 159-1011 0.80 1Pack(70PC) 1 B05-0510 08327146 17.99 SGD
In stock
phi5.5 M3x4 (+)No.3 2.0 JIS B 1111. Standard product 2mm 84 Stainless steel (SUSXM7) 212-5650 0.50 1Pack(210PC) 1 B05-0304 08326735 19.99 SGD
In stock
phi5.5 M3x6 (+)No.2 2.0 JIS B 1111. Standard product 2mm 110.44 Stainless steel (SUSXM7) 159-0758 0.50 1Pack(220PC) 1 B05-0306 08326762 11.99 SGD
In stock
phi5.5 M3x20 (+)No.2 2.0 JIS B 1111. Standard product 2mm 137.13 Stainless steel (SUSXM7) 159-0812 0.50 1Pack(125PC) 1 B05-0320 08326306 17.99 SGD
In stock
phi5.5 M3x25 (+)No.2 2.0 JIS B 1111. Standard product 2mm 137.55 Stainless steel (SUSXM7) 159-0821 0.50 1Pack(105PC) 1 B05-0325 08326175 15.99 SGD
In stock
phi5.5 M3x35 (+)No.2 2.0 JIS B 1111. Standard product 2mm 104.1 Stainless steel (SUSXM7) 159-0847 0.50 1Pack(60PC) 1 B05-0335 08327103 14.99 SGD
In stock
phi7.0 M4x5 (+)No.2 2.6 JIS B 1111. Standard product 2mm 148.5 Stainless steel (SUSXM7) 212-5706 0.70 1Pack(165PC) 1 B05-0405 08326586 17.99 SGD
In stock
phi9.0 M5x50 (+)No.2 3.3 JIS B 1111. Standard product 2mm 157.76 Stainless steel (SUSXM7) 159-1118 0.80 1Pack(22PC) 1 B05-0550 08326787 14.99 SGD
In stock
phi10.5 M6x12 (+)No.3 3.9 JIS B 1111. Standard product 3mm 170.8 Stainless steel (SUSXM7) 159-1134 1.00 1Pack(40PC) 1 B05-0612 08326972 14.99 SGD
In stock
phi10.5 M6x15 (+)No.3 3.9 JIS B 1111. Standard product 3mm 141.9 Stainless steel (SUSXM7) 159-1142 1.00 1Pack(33PC) 1 B05-0615 08326911 14.99 SGD
In stock
phi4.5 M2.6x5 (+)No.1 1.7 JIS B 1111. Standard product 1mm 47.6 Stainless steel (SUSXM7) 212-5544 0.45 1Pack(170PC) 1 B05-2605 08326631 17.99 SGD
In stock
phi9.0 M5x6 (+)No.2 3.3 JIS B 1111. Standard product 2mm 142.5 Stainless steel (SUSXM7) 159-0995 0.80 1Pack(75PC) 1 B05-0506 08327173 14.99 SGD
In stock
phi3.5 M2x6 (+)No.1 1.3 JIS B 1111. Standard product 1mm 28.64 Stainless steel (SUSXM7) 212-5439 0.40 1Pack(160PC) 1 B05-0206 08326552 11.99 SGD
In stock
phi3.5 M2x20 (+)No.1 1.3 JIS B 1111. Standard product 1mm 47.08 Stainless steel (SUSXM7) 212-5510 0.40 1Pack(110PC) 1 B05-0220 08326211 15.99 SGD
In stock
phi5.5 M3x10 (+)No.2 2.0 JIS B 1111. Standard product 2mm 127.68 Stainless steel (SUSXM7) 159-0774 0.50 1Pack(190PC) 1 B05-0310 08326692 11.99 SGD
In stock
phi7.0 M4x8 (+)No.2 2.6 JIS B 1111. Standard product 2mm 154.44 Stainless steel (SUSXM7) 159-0871 0.70 1Pack(135PC) 1 B05-0408 08326376 12.99 SGD
In stock
phi10.5 M6x25 (+)No.3 3.9 JIS B 1111. Standard product 3mm 162.58 Stainless steel (SUSXM7) 159-1177 1.00 1Pack(25PC) 1 B05-0625 08326841 12.99 SGD
In stock
phi14.0 M8x20 (+)No.3 5.2 JIS B 1111. Standard product 3mm 200.77 Stainless steel (SUSXM7) 159-1258 1.25 1Pack(17PC) 1 B05-0820 08326665 12.99 SGD
In stock
phi14.0 M8x30 (+)No.3 5.2 JIS B 1111. Standard product 3mm 233.09 Stainless steel (SUSXM7) 159-1274 1.25 1Pack(13PC) 1 B05-0830 08326403 11.99 SGD
In stock
phi7.0 M4x12 (+)No.2 2.6 JISB1111standardproducts 2mm 173.4 Stainlesssteel(SUSxM7) 159-0898 0.7 1Pack(120PC) 1 B05-0412 08326281 12.99 SGD
In stock
phi7.0 M4x10 (+)No.2 2.6 JISB1111standardproducts 2mm 168.35 Stainlesssteel(SUSxM7) 159-0880 0.7 1Pack(130PC) 1 B05-0410 08326367 12.99 SGD
In stock
phi7.0 M4x20 (+)No.2 2.6 JIS B 1111. Standard product 2mm 184.05 Stainless steel (SUSXM7) 159-0928 0.70 1Pack(90PC) 1 B05-0420 08327225 12.99 SGD
In stock
phi3.5 M2x5 (+)No.1 1.3 JIS B 1111. Standard product 1mm 25.92 Stainless steel (SUSXM7) 212-5421 0.40 1Pack(160PC) 1 B05-0205 08326543 11.99 SGD
In stock
phi3.5 M2x8 (+)No.1 1.3 JIS B 1111. Standard product 1mm 34.4 Stainless steel (SUSXM7) 212-5447 0.40 1Pack(160PC) 1 B05-0208 08326561 17.99 SGD
In stock
phi3.5 M2x15 (+)No.1 1.3 JIS B 1111. Standard product 1mm 44.2 Stainless steel (SUSXM7) 212-5480 0.40 1Pack(130PC) 1 B05-0215 08326342 11.99 SGD
In stock
phi3.5 M2x25 (+)No.1 1.3 JIS B 1111. Standard product 1mm 51.7 Stainless steel (SUSXM7) 212-5528 0.40 1Pack(100PC) 1 B05-0225 08326141 11.99 SGD
In stock
phi5.5 M3x40 (+)No.2 2.0 JIS B 1111. Standard product 2mm 107.14 Stainless steel (SUSXM7) 159-0855 0.50 1Pack(55PC) 1 B05-0340 08327051 11.99 SGD
In stock
phi7.0 M4x16 (+)No.2 2.6 JIS B 1111. Standard product 2mm 174.5 Stainless steel (SUSXM7) 159-0910 0.70 1Pack(100PC) 1 B05-0416 08326157 14.99 SGD
In stock
phi7.0 M4x30 (+)No.2 2.6 JIS B 1111. Standard product 2mm 181.74 Stainless steel (SUSXM7) 159-0944 0.70 1Pack(65PC) 1 B05-0430 08327112 12.99 SGD
In stock
phi7.0 M4x35 (+)No.2 2.6 JIS B 1111. Standard product 2mm 174.41 Stainless steel (SUSXM7) 159-0952 0.70 1Pack(55PC) 1 B05-0435 08327067 14.99 SGD
In stock
phi7.0 M4x40 (+)No.2 2.6 JIS B 1111. Standard product 2mm 177.3 Stainless steel (SUSXM7) 159-0961 0.70 1Pack(50PC) 1 B05-0440 08327024 17.99 SGD
In stock
phi9.0 M5x12 (+)No.2 3.3 JIS B 1111. Standard product 2mm 168.61 Stainless steel (SUSXM7) 159-1029 0.80 1Pack(65PC) 1 B05-0512 08327121 14.99 SGD
In stock
phi9.0 M5x25 (+)No.2 3.3 JIS B 1111. Standard product 2mm 187.2 Stainless steel (SUSXM7) 159-1061 0.80 1Pack(45PC) 1 B05-0525 08326997 17.99 SGD
In stock
phi10.5 M6x10 (+)No.3 3.9 JIS B 1111. Standard product 3mm 157.04 Stainless steel (SUSXM7) 159-1126 1.00 1Pack(40PC) 1 B05-0610 08326963 11.99 SGD
In stock
phi10.5 M6x35 (+)No.3 3.9 JIS B 1111. Standard product 3mm 172.66 Stainless steel (SUSXM7) 159-1193 1.00 1Pack(21PC) 1 B05-0635 08326753 12.99 SGD
In stock
phi10.5 M6x40 (+)No.3 3.9 JIS B 1111. Standard product 3mm 163.44 Stainless steel (SUSXM7) 159-1207 1.00 1Pack(18PC) 1 B05-0640 08326674 14.99 SGD
In stock
phi3.5 M2x4 (+)No.1 1.3 JIS B 1111. Standard product 1mm 23.04 Stainless steel (SUSXM7) 212-5412 0.40 1Pack(160PC) 1 B05-0204 08326534 11.99 SGD
In stock
phi3.5 M2x12 (+)No.1 1.3 JIS B 1111. Standard product 1mm 40.04 Stainless steel (SUSXM7) 212-5463 0.40 1Pack(140PC) 1 B05-0212 08326412 15.99 SGD
In stock
phi5.5 M3x50 (+)No.2 2.0 JIS B 1111. Standard product 2mm 108 Stainless steel (SUSXM7) 212-5692 0.50 1Pack(45PC) 1 B05-0350 08326981 14.99 SGD
In stock
phi7.0 M4x15 (+)No.2 2.6 JIS B 1111. Standard product 2mm 178.5 Stainless steel (SUSXM7) 159-0901 0.70 1Pack(105PC) 1 B05-0415 08326184 12.99 SGD
In stock
phi7.0 M4x50 (+)No.2 2.6 JIS B 1111. Standard product 2mm 150.4 Stainless steel (SUSXM7) 159-0987 0.70 1Pack(35PC) 1 B05-0450 08326927 12.99 SGD
In stock
phi9.0 M5x16 (+)No.2 3.3 JIS B 1111. Standard product 2mm 169.18 Stainless steel (SUSXM7) 159-1045 0.80 1Pack(55PC) 1 B05-0516 08327094 14.99 SGD
In stock
phi14.0 M8x15 (+)No.3 5.2 JIS B 1111. Standard product 3mm 171 Stainless steel (SUSXM7) 159-1231 1.25 1Pack(19PC) 1 B05-0815 08326717 12.99 SGD
In stock
phi3.5 M2x3 (+)No.1 1.3 JIS B 1111. Standard product 1mm 18 Stainless steel (SUSXM7) 212-5404 0.40 1Pack(150PC) 1 B05-0203 08326455 11.99 SGD
In stock
phi5.5 M3x12 (+)No.2 2.0 JIS B 1111. Standard product 2mm 128.86 Stainless steel (SUSXM7) 159-0782 0.50 1Pack(170PC) 1 B05-0312 08326613 17.99 SGD
In stock
phi9.0 M5x30 (+)No.2 3.3 JIS B 1111. Standard product 2mm 166.67 Stainless steel (SUSXM7) 159-1070 0.80 1Pack(35PC) 1 B05-0530 08326936 14.99 SGD
In stock
phi9.0 M5x40 (+)No.2 3.3 JIS B 1111. Standard product 2mm 161.11 Stainless steel (SUSXM7) 159-1096 0.80 1Pack(27PC) 1 B05-0540 08326866 12.99 SGD
In stock
phi10.5 M6x20 (+)No.3 3.9 JIS B 1111. Standard product 3mm 152.39 Stainless steel (SUSXM7) 159-1169 1.00 1Pack(27PC) 1 B05-0620 08326875 14.99 SGD
In stock
phi14.0 M8x25 (+)No.3 5.2 JIS B 1111. Standard product 3mm 200.55 Stainless steel (SUSXM7) 159-1266 1.25 1Pack(15PC) 1 B05-0825 08326525 11.99 SGD
In stock
phi4.5 M2.6x15 (+)No.1 1.7 JIS B 1111. Standard product 1mm 69.6 Stainless steel (SUSXM7) 212-5609 0.45 1Pack(120PC) 1 B05-2615 08326297 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used as a part of a handmade strap
3
From Japan
On 2018-05-17 15:43:18
In addition to stainless steel, I would like to have a small screw of the same standard plated and glossy.
This review is about item#8326561.
Used for racks in clean room
4
From Japan
On 2015-04-29 21:37:44
I need a stain screw, but I want you to lower the price.
This review is about item#08326367.
Used inside the equipment.
5
From Japan
On 2014-10-11 13:21:14
We use it frequently as internal thread of the machine. I would be happy if you can handle 500 or 1000 pieces with more quantity. Thank you for your consideration.
This review is about item#08326762.
It is for motorcycle cab!
5
From Japan
On 2013-06-09 12:52:08
Most of the bike is a genuine float room. It is a must-have item of the maintainer. Because genuine is not stainless steel, I screw up the driver mountain, so I always exchange it. I bought it with a set with the same truss M4 stainless washer.
This review is about item#08326184.

Related Products