Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Tensile Strength (kgf) Cauking Thickness (mm) Collar Size (phi mm) Rivet Length (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Shear Strength (kgf) Prepared Hole Diameter d (mm) Rivet Diameter D (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (kgf) Cauking Thickness (mm) Collar Size (phi mm) Rivet Length (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Shear Strength (kgf) Prepared Hole Diameter d (mm) Rivet Diameter D (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260 6.4 to 8.0 6.4 10.8 71 217-0361 1-2220 220 3.3 3.2 1Pack(50PC) 1 SS-45 08340814 15.99 SGD
In stock
395 9.5 to 12.7 8.0 16.1 81 217-0434 1-2220 340 4.1 4.0 1Pack(30PC) 1 SS-58 08340683 15.99 SGD
In stock
395 8.0 to 9.5 8.0 12.9 94 217-0426 1-2220 340 4.1 4.0 1Pack(35PC) 1 SS-56 08340735 15.99 SGD
In stock
260 8.0 to 9.5 6.4 12.3 73 217-0370 1-2220 220 3.3 3.2 1Pack(50PC) 1 SS-46 08340823 15.99 SGD
In stock
395 3.2 to 4.8 8 8.2 92 217-0396 - 340 4.1 4 1Pack(40PC) 1 SS-53 08340753 15.99 SGD
In stock
395 4.8 to 6.4 8 9.8 97 217-0400 - 340 4.1 4 1Pack(40PC) 1 SS-54 08340762 15.99 SGD
In stock
- - - - - - - - - - 1Pack(60PC) 1 SS-43 08340902 15.99 SGD
In stock
395 6.4 to 8.0 8 11.4 93 217-0418 - 340 4.1 4 1Pack(35PC) 1 SS-55 08340726 15.99 SGD
In stock
140 0.5 to 3.2 4.8 5.5 42 217-0311 - 125 2.5 2.4 1Pack(65PC) 1 SS-32 08340911 15.99 SGD
In stock
- - - - - - - - - - 1Pack(60PC) 1 SS-42 08340893 15.99 SGD
In stock
600 9.5 to 12.7 9.6 16.7 92 217-0485 - 500 4.9 4.8 1Pack(20PC) 1 SS-68 08340604 15.99 SGD
In stock
600 12.7 to 15.9 9.6 19.9 95 217-0493 - 500 4.9 4.8 1Pack(15PC) 1 SS-610 08340613 15.99 SGD
In stock
260 4.8 to 6.4 6.4 9.2 79 217-0353 1-2220 220 3.3 3.2 1Pack(55PC) 1 SS-44 08340866 15.99 SGD
In stock
600 6.4 to 8.0 9.6 11.9 79 217-0469 1-2220 500 4.9 4.8 1Pack(20PC) 1 SS-65 08340647 15.99 SGD
In stock
600 3.2 to 4.8 9.6 8.7 77 217-0442 1-2220 500 4.9 4.8 1Pack(20PC) 1 SS-63 08340622 15.99 SGD
In stock
387 0.5 to 3.2 8 6.6 101 217-0388 1-2220 333 4.1 4 1Pack(45PC) 1 SS-52 08340771 15.99 SGD
In stock
600 8.0 to 9.5 9.6 13.5 80 217-0477 1-2220 500 4.9 4.8 1Pack(20PC) 1 SS-66 08340656 15.99 SGD
In stock
137 3.2 to 4.8 4.8 8.8 41 217-0329 1-2220 123 2.5 2.4 1Pack(60PC) 1 SS-34 08340884 15.99 SGD
In stock
588 4.8 to 6.4 9.6 10.3 78 217-0451 1-2220 490 4.9 4.8 1Pack(20PC) 1 SS-64 08340631 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Maintenance of the boat
5
From Japan
On 2017-09-08 20:25:45
The number is small and easy to purchase The price is attractive The goods are relieved
This review is about item#8340613.
Maintenance of yachts
5
From Japan
On 2017-06-16 16:56:06
I used aluminum rivets, but I can be used for parts where strength is needed, so I am pleased to get it at a low price. I would like to place an order if it will be lost in the future.
This review is about item#08340604.
Own fishing tool
5
From Japan
On 2016-12-14 16:16:03
Because it is stainless steel it was the best and easy to use for the sea.
This review is about item#8340753.
During machine maintenance
5
From Japan
On 2016-07-22 22:48:36
It is handy because it is strong and reliable to install and convenient
This review is about item#08340893.
For bike silencer repair
4
From Japan
On 2016-04-06 09:17:28
It is a review about 4.8φ / d = 3.2 to 4.8. It was the cheapest item in All SUS, so I tried using what I thought, but there is no problem at all. · The shaft has a slip groove. · The thickness of the brim portion seems to be slightly thinner compared to 4.8φ of other products. · I worked with a two handed hand riveter, but there was no problem with one. · I tried it even with a one handed riveter but it was hard and gave up.
This review is about item#08340622.
Rivet work
2
From Japan
On 2016-03-30 16:51:33
I used the muffler to replace the glass wool but I chose the rivet according to the pilot hole but when I shake the muffler after the work, something Kachakacha sounds! Is it? It seems to be firmly fixed, but something uneasy. It seems that not all sounds are coming from rivets. Do I need special tips? Please tell me. Even though it was a sturdy sturdy because it is a part with vibration. I worked with rivettes compatible with stainless steel rivets, and since a lot of it is not necessary, subsidy is saved, but I want a division of the highest ranked rivets. Since monotalou is convenient, I want it to correspond.
This review is about item#08340622.
Assembling aluminum products
1
From Japan
On 2015-05-25 20:25:47
Since the shaft is not firmly fixed to the flange, when the shaft is downwardly used, the shaft falls into the product, and both the product and the rivet become unusable. There was not such thing in the rivets of other companies that we used to date. I wish I had purchased first-class maker goods!
This review is about item#08340622.
FRP repair
5
From Japan
On 2014-09-05 16:48:59
If the finish after riveting is more beautiful if it is more beautiful, in normal use there is no problem at all. It will be saved because it does not break up on the way like cheap rivets.
This review is about item#08340604.

Related Products