Buy more than* S$200* and get FREE SHIPPING

Spring Pin (SK5,HRC45 - 50,Packed Product

5.00 (2)
...see all>
Product Options
ADD TO CART
Weight (g) Finishing Material Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Hole Diameter (mm) Dimensions (Designation d x Length L)(inchxmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Finishing Material Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Hole Diameter (mm) Dimensions (Designation d x Length L)(inchxmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54.64 SK5, HRC45 - 50 / black film 20 212-8977 1-2168 6 6.0x20 1Pack(33PC) 1 B18-0620 08322912 9.99 SGD
Shipped after 2018-01-22
48.59 SK5, HRC45 - 50 / black film 30 212-8381 - 4 4.0x30 1Pack(43PC) 1 B18-0430 08322955 9.99 SGD
Shipped after 2018-01-22
34.1 SK5, HRC45 - 50 / black film 30 212-8331 - 3 3.0x30 1Pack(51PC) 1 B18-0330 08322991 9.99 SGD
Shipped after 2018-01-22
59.64 SK5,HRC45 to 50/blackfilm 45 212-9035 1-2168 6 6.0x45 1Pack(16PC) 1 B18-0645 08322797 9.99 SGD
Shipped after 2018-01-22
17.76 SK5,HRC45 to 50/blackfilm 20 212-8276 1-2168 2 2.0x20 1Pack(100PC) 1 B18-0220 08322763 9.99 SGD
Shipped after 2018-01-22
14.8 SK5, HRC45 to 50 / black film 12 212-8250 1-2168 2 2.0x12 1Pack(139PC) 1 B18-0212 08322781 9.99 SGD
Shipped after 2018-01-23
29.11 SK5, HRC45 to 50 / black film 15 212-8306 1-2168 3 3.0x15 1Pack(87PC) 1 B18-0315 08323061 9.99 SGD
Shipped after 2018-01-22
41.47 SK5, HRC45 to 50 / black film 15 212-8357 1-2168 4 4.0x15 1Pack(73PC) 1 B18-0415 08323052 9.99 SGD
Shipped after 2018-01-22
51.12 SK5, HRC45 to 50 / black film 40 212-8403 1-2168 4 4.0x40 1Pack(36PC) 1 B18-0440 08322921 9.99 SGD
Shipped after 2018-01-22
47.99 SK5, HRC45 to 50 / black film 15 212-8853 1-2168 5 5.0x15 1Pack(54PC) 1 B18-0515 08323007 9.99 SGD
Shipped after 2018-01-22
49.95 SK5, HRC45 to 50 / black film 20 212-8861 1-2168 5 5.0x20 1Pack(45PC) 1 B18-0520 08322964 9.99 SGD
Shipped after 2018-01-22
55.91 SK5, HRC45 to 50 / black film 25 212-8993 1-2168 6 6.0x25 1Pack(27PC) 1 B18-0625 08322885 12.99 SGD
Shipped after 2018-01-23
44.39 SK5, HRC45 to 50 / black film 25 212-8373 1-2168 4 4.0x25 1Pack(50PC) 1 B18-0425 08322982 9.99 SGD
Shipped after 2018-01-22
48.56 SK5, HRC45 to 50 / black film 35 212-8390 1-2168 4 4.0x35 1Pack(38PC) 1 B18-0435 08322946 9.99 SGD
Shipped after 2018-01-22
42.61 SK5, HRC45 to 50 / black film 20 212-8365 1-2168 4 4.0x20 1Pack(60PC) 1 B18-0420 08323025 13.99 SGD
Shipped after 2018-01-22
59.64 SK5, HRC45 to 50 / black film 35 212-9019 1-2168 6 6.0x35 1Pack(20PC) 1 B18-0635 08322842 9.99 SGD
Shipped after 2018-01-22
63.62 SK5, HRC45 to 50 / black film 30 212-9001 1-2168 6 6.0x30 1Pack(24PC) 1 B18-0630 08322876 9.99 SGD
Shipped after 2018-01-22
66.27 SK5,HRC45 to 50/blackfilm 50 212-9043 1-2168 6 6.0x50 1Pack(16PC) 1 B18-0650 08322806 9.99 SGD
Shipped after 2018-01-22
58.64 SK5,HRC45 to 50/blackfilm 30 212-8900 1-2168 5 5.0x30 1Pack(33PC) 1 B18-0530 08322903 9.99 SGD
Shipped after 2018-01-22
17.05 SK5,HRC45 to 50/blackfilm 15 212-8268 1-2168 2 2.0x15 1Pack(120PC) 1 B18-0215 08322772 9.99 SGD
Shipped after 2018-01-22
55.97 SK5,HRC45 to 50/blackfilm 35 212-8918 1-2168 5 5.0x35 1Pack(28PC) 1 B18-0535 08322894 9.99 SGD
Shipped after 2018-01-22
51.35 SK5,HRC45 to 50/blackfilm 25 212-8896 1-2168 5 5.0x25 1Pack(37PC) 1 B18-0525 08322937 9.99 SGD
Shipped after 2018-01-22
29.81 SK5,HRC45 to 50/blackfilm 25 212-8322 1-2168 3 3.0x25 1Pack(57PC) 1 B18-0325 08323016 9.99 SGD
Shipped after 2018-01-22
- - - - - - - 1Pack(90PC) 1 B18-0312 08323086 9.99 SGD
Shipped after 2018-01-22
- - - - - - - 1Pack(24PC) 1 B18-0540 08322867 9.99 SGD
Shipped after 2018-01-22
- - - - - - - 1Pack(20PC) 1 B18-0550 08322833 9.99 SGD
Shipped after 2018-01-22
16.16 SK5, HRC45 - 50 / black film 10 212-8241 - 2 2.0x10 1Pack(182PC) 1 B18-0210 08322815 9.99 SGD
Shipped after 2018-01-22
59.63 SK5, HRC45 - 50 / black film 40 212-9027 - 6 6.0x40 1Pack(18PC) 1 B18-0640 08322824 9.99 SGD
Shipped after 2018-01-22
27.27 SK5, HRC45 - 50 / black film 12 212-8349 - 4 4.0x12 1Pack(64PC) 1 B18-0412 08323034 9.99 SGD
Shipped after 2018-01-23
28.87 SK5, HRC45 - 50 / black film 20 212-8314 - 3 3.0x20 1Pack(69PC) 1 B18-0320 08323043 9.99 SGD
Shipped after 2018-01-22
18.82 SK5, HRC45 - 50 / black film 10 212-8284 - 3 3.0x10 1Pack(90PC) 1 B18-0310 08323077 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For lathe shift lever repair
5
From Japan
On 2017-11-20 13:52:55
Because the material of the case was thin and brittle, the pin itself broke just because it was lightly shocked (it got damaged as the contents dropped) The pin itself had difficulty inserting, but it was possible to crush and crush it with the pliers .
This review is about item#8322921.
Gear motor and parts connection.
5
From Japan
On 2016-07-28 21:28:29
Very helpful, very good.
This review is about item#08323043.

Related Products