Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bolton Pack Nave Head Screw (Unichrome)

Strength
4.8
...see all>
Product Options
ADD TO CART
Compatible Driver Screw Diameter d Dimensions k (mm) Dimensions L (mm) Cross Hole Number Weight (g) TRUSCO Part Number Dimensions dk (mm) Screw Pitch p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Driver Screw Diameter d Dimensions k (mm) Dimensions L (mm) Cross Hole Number Weight (g) TRUSCO Part Number Dimensions dk (mm) Screw Pitch p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)No.2 M5 3.3 12 2 389.10 159-0286 9.0 0.80 1pack(150pc) 1 B01-0512 08329806 18.99 SGD
In stock
(+)No.2 M5 3.3 8 2 337.92 159-0260 9.0 0.80 1pack(160pc) 1 B01-0508 08329833 18.99 SGD
In stock
(+)No.2 M4 2.6 40 2 319.14 159-0171 7.0 0.70 1pack(90pc) 1 B01-0440 08330585 14.99 SGD
In stock
(+)No.2 M4 2.6 30 2 335.52 159-0154 7.0 0.70 1pack(120pc) 1 B01-0430 08329684 15.99 SGD
In stock
(+)No.2 M3 2.0 35 2 225.55 159-0031 5.5 0.50 1pack(130pc) 1 B01-0335 08329711 16.99 SGD
In stock
(+)No.2 M5 3.3 5 2 238.00 212-5358 9.0 0.80 1pack(140pc) 1 B01-0505 08329772 16.99 SGD
In stock
(+)No.2 M5 3.3 6 2 270.00 159-0251 9.0 0.80 1pack(150pc) 1 B01-0506 08329797 18.99 SGD
In stock
(+)No.3 M6 3.9 60 3 315.50 159-0553 10.5 1.00 1pack(25pc) 1 B01-0660 08330034 9.99 SGD
In stock
(+)No.3 M8 5.2 25 3 441.21 159-0634 14.0 1.25 1pack(33pc) 1 B01-0825 08330235 9.99 SGD
In stock
(+)No.2 M3 2.0 8 2 211.32 158-9954 5.5 0.50 1pack(360pc) 1 B01-0308 08330287 48.99 SGD
In stock
(+)No.2 M3 2.0 5 2 183.60 158-9938 5.5 0.50 1pack(400pc) 1 B01-0305 08330314 48.99 SGD
In stock
(+)No.2 M4 2.6 50 2 300.79 159-0197 7.0 0.70 1pack(70pc) 1 B01-0450 08330506 11.99 SGD
In stock
(+)No.2 M3 2.0 40 2 224.02 159-0049 5.5 0.50 1pack(115pc) 1 B01-0340 08329657 15.99 SGD
In stock
(+)No.2 M5 3.3 20 2 426.96 159-0316 9.0 0.80 1pack(120pc) 1 B01-0520 08329693 12.99 SGD
In stock
(+)No.2 M4 2.6 20 2 347.65 159-0138 7.0 0.70 1pack(170pc) 1 B01-0420 08329851 19.99 SGD
In stock
(+)No.3 M6 3.9 75 3 256.00 159-0588 10.5 1.00 1pack(18pc) 1 B01-0675 08329885 9.99 SGD
In stock
(+)No.2 M3 2.0 25 2 288.20 159-0014 5.5 0.50 1pack(220pc) 1 B01-0325 08329964 34.99 SGD
In stock
(+)No.2 M4 2.6 10 2 323.75 159-0081 7.0 0.70 1pack(250pc) 1 B01-0410 08330007 12.99 SGD
In stock
(+)No.3 M8 5.2 20 3 389.73 159-0626 14.0 1.25 1pack(33pc) 1 B01-0820 08330217 9.99 SGD
In stock
(+)No.2 M4 2.6 70 2 196.00 159-0235 7.0 0.70 1pack(35pc) 1 B01-0470 08330244 9.99 SGD
In stock
(+)No.2 M5 3.3 35 2 375.48 159-0341 9.0 0.80 1pack(70pc) 1 B01-0535 08330515 11.99 SGD
In stock
(+)No.3 M6 3.9 20 3 451.52 159-0472 10.5 1.00 1pack(80pc) 1 B01-0620 08330542 12.99 SGD
In stock
(+)No.3 M6 3.9 15 3 429.00 159-0456 10.5 1.00 1pack(90pc) 1 B01-0615 08330612 14.99 SGD
In stock
(+)No.2 M5 3.3 25 2 416.00 159-0324 9.0 0.80 1pack(100pc) 1 B01-0525 08329596 14.99 SGD
In stock
(+)No.2 M4 2.6 35 2 332.96 159-0162 7.0 0.70 1pack(105pc) 1 B01-0435 08329623 14.99 SGD
In stock
(+)No.2 M3 2.0 30 2 274.14 159-0022 5.5 0.50 1pack(180pc) 1 B01-0330 08329867 34.99 SGD
In stock
(+)No.2 M4 2.6 8 2 308.88 159-0073 7.0 0.70 1pack(270pc) 1 B01-0408 08330095 34.99 SGD
In stock
(+)No.2 M4 2.6 75 2 180.00 159-0243 7.0 0.70 1pack(30pc) 1 B01-0475 08330156 9.99 SGD
In stock
(+)No.2 M3 2.0 3 2 124.00 212-5251 5.5 0.50 1pack(310pc) 1 B01-0303 08330192 34.99 SGD
In stock
(+)No.3 M8 5.2 12 3 372.48 159-0596 14.0 1.25 1pack(40pc) 1 B01-0812 08330375 10.99 SGD
In stock
(+)No.3 M6 3.9 10 3 392.60 159-0430 10.5 1.00 1pack(100pc) 1 B01-0610 08329605 14.99 SGD
In stock
(+)No.3 M6 3.9 12 3 427.00 159-0448 10.5 1.00 1pack(100pc) 1 B01-0612 08329614 14.99 SGD
In stock
(+)No.2 M4 2.6 25 2 338.80 159-0146 7.0 0.70 1pack(140pc) 1 B01-0425 08329763 16.99 SGD
In stock
(+)No.2 M4 2.6 5 2 243.00 159-0057 7.0 0.70 1pack(270pc) 1 B01-0405 08330077 34.99 SGD
In stock
(+)No.2 M3 2.0 12 2 227.40 158-9971 5.5 0.50 1pack(300pc) 1 B01-0312 08330122 34.99 SGD
In stock
(+)No.3 M8 5.2 30 3 447.90 159-0642 14.0 1.25 1pack(30pc) 1 B01-0830 08330183 12.99 SGD
In stock
(+)No.2 M4 2.6 60 2 245.00 159-0219 7.0 0.70 1pack(50pc) 1 B01-0460 08330393 10.99 SGD
In stock
(+)No.3 M6 3.9 25 3 422.70 159-0481 10.5 1.00 1pack(65pc) 1 B01-0625 08330481 11.99 SGD
In stock
(+)No.2 M5 3.3 30 2 380.96 159-0332 9.0 0.80 1pack(80pc) 1 B01-0530 08330533 12.99 SGD
In stock
(+)No.2 M5 3.3 10 2 376.48 159-0278 9.0 0.80 1pack(160pc) 1 B01-0510 08329842 18.99 SGD
In stock
(+)No.2 M4 2.6 6 2 268.38 159-0065 7.0 0.70 1pack(270pc) 1 B01-0406 08330086 34.99 SGD
In stock
(+)No.3 M6 3.9 35 3 452.21 159-0502 10.5 1.00 1pack(55pc) 1 B01-0635 08330436 11.99 SGD
In stock
(+)No.2 M5 3.3 45 2 394.14 159-0367 9.0 0.80 1pack(60pc) 1 B01-0545 08330454 11.99 SGD
In stock
(+)No.2 M4 2.6 16 2 331.55 159-0111 7.0 0.70 1pack(190pc) 1 B01-0416 08329894 34.99 SGD
In stock
(+)No.2 M3 2.0 20 2 263.28 159-0006 5.5 0.50 1pack(240pc) 1 B01-0320 08329991 34.99 SGD
In stock
(+)No.2 M4 2.6 12 2 361.25 159-0090 7.0 0.70 1pack(250pc) 1 B01-0412 08330016 34.99 SGD
In stock
(+)No.3 M8 5.2 15 3 312.00 159-0600 14.0 1.25 1pack(35pc) 1 B01-0815 08330262 9.99 SGD
In stock
(+)No.2 M3 2.0 10 2 241.92 158-9962 5.5 0.50 1pack(360pc) 1 B01-0310 08330296 48.99 SGD
In stock
(+)No.2 M3 2.0 4 2 168.00 212-5269 5.5 0.50 1pack(400pc) 1 B01-0304 08330305 48.99 SGD
In stock
(+)No.3 M6 3.9 50 3 432.00 159-0537 10.5 1.00 1pack(40pc) 1 B01-0650 08330357 10.99 SGD
In stock
(+)No.3 M6 3.9 40 3 454.00 159-0511 10.5 1.00 1pack(50pc) 1 B01-0640 08330402 10.99 SGD
In stock
(+)No.2 M5 3.3 50 2 394.41 159-0375 9.0 0.80 1pack(55pc) 1 B01-0550 08330427 11.99 SGD
In stock
(+)No.3 M6 3.9 30 3 441.72 159-0499 10.5 1.00 1pack(60pc) 1 B01-0630 08330463 11.99 SGD
In stock
(+)No.2 M4 2.6 45 2 333.29 159-0189 7.0 0.70 1pack(85pc) 1 B01-0445 08330551 12.99 SGD
In stock
(+)No.2 M3 2.0 50 2 207.00 212-5315 5.5 0.50 1pack(90pc) 1 B01-0350 08330576 14.99 SGD
In stock
(+)No.2 M5 3.3 15 2 364.00 159-0294 9.0 0.80 1pack(130pc) 1 B01-0515 08329736 10.99 SGD
In stock
(+)No.2 M4 2.6 15 2 320.00 159-0103 7.0 0.70 1pack(200pc) 1 B01-0415 08329921 34.99 SGD
In stock
(+)No.2 M3 2.0 15 2 267.00 158-9989 5.5 0.50 1pack(300pc) 1 B01-0315 08330147 34.99 SGD
In stock
(+)No.2 M3 2.0 6 2 200.80 158-9946 5.5 0.50 1pack(400pc) 1 B01-0306 08330323 48.99 SGD
In stock
(+)No.2 M5 3.3 40 2 387.86 159-0359 9.0 0.80 1pack(65pc) 1 B01-0540 08330472 11.99 SGD
In stock
ADD TO CART

Related Products