Buy more than* S$200* and get FREE SHIPPING

Hex Head Bolt

3.67 (3)
2014 TRUSCO Published Page
1-2119
Type
All screw type
...see all>
Product Options
ADD TO CART
Mass (g/pack) TRUSCO Part Number Screw Pitch p (mm) Dimensions (Designation d x Length L)(inchxmm) Dimensions k (mm) JIS Standard Dimensions s (mm) Dimensions e (mm) Screw Diameter (mm) Screw Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pack) TRUSCO Part Number Screw Pitch p (mm) Dimensions (Designation d x Length L)(inchxmm) Dimensions k (mm) JIS Standard Dimensions s (mm) Dimensions e (mm) Screw Diameter (mm) Screw Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
228.32 160-0869 1.25 M8x25 5.5 JIS1180standardproduct 13 15 M8 25 228.32 1Pack(16PC) 1 B23-0825 08316077 11.99 SGD
In stock
222.36 160-0851 1.25 M8x20 5.5 JIS1180standardproduct 13 15 M8 20 222.36 1Pack(17PC) 1 B23-0820 08316104 11.99 SGD
In stock
235.48 160-0702 1 M6x30 4 JIS1180standardproduct 10 11.5 M6 30 235.48 1Pack(28PC) 1 B23-0630 08316217 11.99 SGD
In stock
217 160-0681 1 M6x20 4 JIS1180standardproduct 10 11.5 M6 20 217 1Pack(35PC) 1 B23-0620 08316296 11.99 SGD
In stock
193.88 160-0664 1 M6x15 4 JIS1180standardproduct 10 11.5 M6 15 193.88 1Pack(37PC) 1 B23-0615 08316314 11.99 SGD
In stock
227.36 160-0877 1.25 M8x30 5.5 JIS1180standardproduct 13 15 M8 30 227.36 1Pack(14PC) 1 B23-0830 08316052 11.99 SGD
In stock
127.20 160-0281 0.7 M4x16 2.8 JIS1180 standard product 7 8.1 M4 - 127.2 1Pack(60PC) 1 B23-0416 08316655 13.99 SGD
In stock
175.00 160-0443 0.7 M4x30 2.8 JIS1180 standard product 7 8.1 M4 30 175 1Pack(50PC) 1 B23-0430 08316506 13.99 SGD
In stock
147.40 160-0524 0.8 M5x10 3.5 JIS1180 standard product 8 9.2 M5 - 147.4 1Pack(55PC) 1 B23-0510 08316551 15.99 SGD
In stock
187.53 160-0575 0.8 M5x20 3.5 JIS1180 standard product 8 9.2 M5 20 187.53 1Pack(47PC) 1 B23-0520 08316427 11.99 SGD
In stock
215.25 160-0630 0.8 M5x50 3.5 JIS1180 standard product 8 9.2 M5 50 215.25 1Pack(25PC) 1 B23-0550 08316183 11.99 SGD
In stock
193.16 160-0648 1.0 M6x10 4 JIS1180 standard product 10 11.5 M6 - 193.16 1Pack(44PC) 1 B23-0610 08316402 11.99 SGD
In stock
241.12 160-0761 1.0 M6x60 4 JIS1180 standard product 10 11.5 M6 60 241.12 1Pack(16PC) 1 B23-0660 08316061 11.99 SGD
In stock
207.29 160-0834 1.25 M8x15 5.5 JIS1180 standard product 13 15 M8 - 207.29 1Pack(19PC) 1 B23-0815 08316131 11.99 SGD
In stock
242.28 160-0893 1.25 M8x40 5.5 JIS1180 standard product 13 15 M8 40 242.28 1Pack(12PC) 1 B23-0840 08316025 11.99 SGD
In stock
104.30 160-0249 0.7 M4x8 2.8 JIS1180 standard product 7 8.1 M4 8 104.3 1Pack(70PC) 1 B23-0408 08316734 12.99 SGD
In stock
159.60 160-0451 0.7 M4x35 2.8 JIS1180 standard product 7 8.1 M4 35 159.6 1Pack(40PC) 1 B23-0435 08316375 12.99 SGD
In stock
164.10 160-0486 0.7 M4x50 2.8 JIS1180 standard product 7 8.1 M4 50 164.1 1Pack(30PC) 1 B23-0450 08316226 12.99 SGD
In stock
147.00 160-0516 0.8 M5x8 3.5 JIS1180 standard product 8 9.2 M5 8 147 1Pack(60PC) 1 B23-0508 08316664 12.99 SGD
In stock
169.50 160-0567 0.8 M5x16 3.5 JIS1180 standard product 8 9.2 M5 - 169.5 1Pack(50PC) 1 B23-0516 08316524 13.99 SGD
In stock
238.25 160-0711 1.0 M6x35 4 JIS1180 standard product 10 11.5 M6 35 238.25 1Pack(25PC) 1 B23-0635 08316192 11.99 SGD
In stock
202.40 160-0796 1.0 M6x75 4 JIS1180 standard product 10 11.5 M6 75 202.4 1Pack(11PC) 1 B23-0675 08315991 10.99 SGD
In stock
236.86 160-0885 1.25 M8x35 5.5 JIS1180 standard product 13 15 M8 35 236.86 1Pack(13PC) 1 B23-0835 08316034 11.99 SGD
In stock
214.00 160-1156 1.75 M12x35 8 JIS1180 standard product 19 21.9 M12 35 214 1Pack(5PC) 1 B23-1235 08316612 11.99 SGD
In stock
214.20 160-0605 0.8 M5x35 3.5 JIS1180 standard product 8 9.2 M5 35 214.2 1Pack(34PC) 1 B23-0535 08316262 12.99 SGD
In stock
193.80 212-7954 1.25 M8x18 5.5 JIS1180 standard product 13 15 M8 - 193.80 1Pack(17PC) 1 B23-0818 08316095 11.99 SGD
In stock
181.60 160-0991 1.50 M10x20 7 JIS1180 standard product 17 19.6 M10 20 181.6 1Pack(8PC) 1 B23-1020 08316813 11.99 SGD
In stock
192.00 160-1121 1.75 M12x20 8 JIS1180 standard product 19 21.9 M12 20 192 1Pack(6PC) 1 B23-1220 08316716 12.99 SGD
In stock
104.25 160-0257 0.7 M4x10 2.8 JIS1180 standard product 7 8.1 M4 - 104.25 1Pack(65PC) 1 B23-0410 08316673 10.99 SGD
In stock
121.20 160-0273 0.7 M4x15 2.8 JIS1180 standard product 7 8.1 M4 - 121.2 1Pack(60PC) 1 B23-0415 08316646 10.99 SGD
In stock
157.15 160-0460 0.7 M4x40 2.8 JIS1180 standard product 7 8.1 M4 40 157.15 1Pack(35PC) 1 B23-0440 08316271 12.99 SGD
In stock
160.05 160-0532 0.8 M5x12 3.5 JIS1180 standard product 8 9.2 M5 - 160.05 1Pack(55PC) 1 B23-0512 08316567 13.99 SGD
In stock
163.00 160-0559 0.8 M5x15 3.5 JIS1180 standard product 8 9.2 M5 - 163 1Pack(50PC) 1 B23-0515 08316515 10.99 SGD
In stock
200.17 160-0672 1.0 M6x16 4 JIS1180 standard product 10 11.5 M6 - 200.17 1Pack(37PC) 1 B23-0616 08316323 11.99 SGD
In stock
196.00 212-7946 1.0 M6x18 4 JIS1180 standard product 10 11.5 M6 - 196 1Pack(35PC) 1 B23-0618 08316287 15.99 SGD
In stock
200.40 160-0699 1.0 M6x25 4 JIS1180 standard product 10 11.5 M6 25 200.4 1Pack(30PC) 1 B23-0625 08316244 11.99 SGD
In stock
257.00 160-0745 1.0 M6x50 4 JIS1180 standard product 10 11.5 M6 50 257 1Pack(20PC) 1 B23-0650 08316165 11.99 SGD
In stock
165.60 160-0982 1.50 M10x16 7 JIS1180 standard product 17 19.6 M10 - 165.6 1Pack(8PC) 1 B23-1016 08316795 10.99 SGD
In stock
216.60 160-1130 1.75 M12x25 8 JIS1180 standard product 19 21.9 M12 25 216.6 1Pack(6PC) 1 B23-1225 08316725 11.99 SGD
In stock
196.50 160-1148 1.75 M12x30 8 JIS1180 standard product 19 21.9 M12 30 196.5 1Pack(5PC) 1 B23-1230 08316603 11.99 SGD
In stock
138.05 160-0427 0.7 M4x20 2.8 JIS1180 standard product 7 8.1 M4 20 138.05 1Pack(55PC) 1 B23-0420 08316533 10.99 SGD
In stock
165.00 160-0435 0.7 M4x25 2.8 JIS1180 standard product 7 8.1 M4 25 165 1Pack(55PC) 1 B23-0425 08316542 13.99 SGD
In stock
244.49 160-0729 1.0 M6x40 4 JIS1180 standard product 10 11.5 M6 40 244.49 1Pack(23PC) 1 B23-0640 08316174 11.99 SGD
In stock
226.52 160-0770 1.0 M6x65 4 JIS1180 standard product 10 11.5 M6 65 226.52 1Pack(14PC) 1 B23-0665 08316043 11.99 SGD
In stock
200.04 160-0788 1.0 M6x70 4 JIS1180 standard product 10 11.5 M6 70 200.04 1Pack(12PC) 1 B23-0670 08316016 11.99 SGD
In stock
177.65 160-0800 1.25 M8x10 5.5 JIS1180 standard product 13 15 M8 - 177.65 1Pack(19PC) 1 B23-0810 08316113 11.99 SGD
In stock
189.43 160-0826 1.25 M8x12 5.5 JIS1180 standard product 13 15 M8 - 189.43 1Pack(19PC) 1 B23-0812 08316122 11.99 SGD
In stock
213.18 160-0842 1.25 M8x16 5.5 JIS1180 standard product 13 15 M8 - 213.18 1Pack(19PC) 1 B23-0816 08316147 11.99 SGD
In stock
162.40 160-0974 1.50 M10x15 7 JIS1180 standard product 17 19.6 M10 - 162.4 1Pack(8PC) 1 B23-1015 08316786 10.99 SGD
In stock
205.11 160-0583 0.8 M5x25 3.5 JIS1180 standard product 8 9.2 M5 25 205.11 1Pack(43PC) 1 B23-0525 08316393 12.99 SGD
In stock
241.40 160-0915 1.25 M8x50 5.5 JIS1180 standard product 13 15 M8 50 241.4 1Pack(10PC) 1 B23-0850 08315982 11.99 SGD
In stock
202.40 160-1008 1.50 M10x25 7 JIS1180 standard product 17 19.6 M10 25 202.4 1Pack(8PC) 1 B23-1025 08316822 11.99 SGD
In stock
220.80 160-1016 1.50 M10x30 7 JIS1180 standard product 17 19.6 M10 30 220.8 1Pack(8PC) 1 B23-1030 08316831 11.99 SGD
In stock
211.40 160-1024 1.50 M10x35 7 JIS1180 standard product 17 19.6 M10 35 211.4 1Pack(7PC) 1 B23-1035 08316761 11.99 SGD
In stock
164.50 212-7938 0.8 M5x18 3.5 JIS1180 standard product 8 9.2 M5 - 164.5 1Pack(47PC) 1 B23-0518 08316411 13.99 SGD
In stock
243.87 160-0907 1.25 M8x45 5.5 JIS1180 standard product 13 15 M8 45 243.87 1Pack(11PC) 1 B23-0845 08316007 11.99 SGD
In stock
106.80 160-0265 0.7 M4x12 2.8 JIS1180 standard product 7 8.1 M4 - 106.8 1Pack(60PC) 1 B23-0412 08316637 13.99 SGD
In stock
204.98 160-0591 0.8 M5x30 3.5 JIS1180 standard product 8 9.2 M5 30 204.98 1Pack(37PC) 1 B23-0530 08316305 12.99 SGD
In stock
212.40 160-0613 0.8 M5x40 3.5 JIS1180 standard product 8 9.2 M5 40 212.4 1Pack(30PC) 1 B23-0540 08316235 12.99 SGD
In stock
211.95 160-0621 0.8 M5x45 3.5 JIS1180 standard product 8 9.2 M5 45 211.95 1Pack(27PC) 1 B23-0545 08316201 12.99 SGD
In stock
189.20 160-0656 1.0 M6x12 4 JIS1180 standard product 10 11.5 M6 - 189.2 1Pack(40PC) 1 B23-0612 08316384 11.99 SGD
In stock
234.80 160-0737 1.0 M6x45 4 JIS1180 standard product 10 11.5 M6 45 234.80 1Pack(20PC) 1 B23-0645 08316156 12.99 SGD
In stock
237.32 160-0753 1.0 M6x55 4 JIS1180 standard product 10 11.5 M6 55 237.32 1Pack(17PC) 1 B23-0655 08316086 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Assembly of food machinery
3
From Japan
On 2017-03-07 16:37:47
Accuracy is normal and there is no particular problem and it seems to be used in various places.
This review is about item#8316244.
Used for manufacturing metal fittings to fix cauldron
5
From Japan
On 2017-01-18 14:53:42
It is the same as other things, it arrives quickly, and the price is cheap and it is saved.
This review is about item#8316174.
Specification for household pump replacement, repair
3
From Japan
On 2015-11-18 18:56:29
Used because stain does not rust
This review is about item#08316725.

Related Products