Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hex Socket Head Set Screw, Half Threaded

Caution
K and S size has tolerance from reference dimension.
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Length (mm) Screw Pitch p (mm) TRUSCO Part Number Nominal Designation of Screw Dimensions (Designation d x Length L)(inchxmm) Dimensions k (mm) JIS Standard Dimensions s (mm) Dimensions e (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Length (mm) Screw Pitch p (mm) TRUSCO Part Number Nominal Designation of Screw Dimensions (Designation d x Length L)(inchxmm) Dimensions k (mm) JIS Standard Dimensions s (mm) Dimensions e (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2118 40 1.75 160-1164 M12 M12x40 8 JIS1180 standard product 19 21.9 Semi-screw type 232 1Pack(5PC) 1 B23-1240 08316621 11.99 SGD
In stock
1-2118 65 1.25 160-0940 M8 M8x65 5.5 JIS1180 standard product 13 15 Semi-screw type 210 1Pack(7PC) 1 B23-0865 08316752 12.99 SGD
In stock
1-2118 60 1.50 160-1083 M10 M10x60 7 JIS1180 standard product 17 19.6 Semi-screw type 170 1Pack(4PC) 1 B23-1060 08316436 11.99 SGD
In stock
1-2118 50 1.75 160-1181 M12 M12x50 8 JIS1180 standard product 19 21.9 Semi-screw type 214 1Pack(4PC) 1 B23-1250 08316481 11.99 SGD
In stock
1-2118 70 1.50 160-1105 M10 M10x70 7 JIS1180 standard product 17 19.6 Semi-screw type 189.2 1Pack(4PC) 1 B23-1070 08316454 11.99 SGD
In stock
1-2118 70 1.75 160-1229 M12 M12x70 8 JIS1180 standard product 19 21.9 Semi-screw type 203.7 1Pack(3PC) 1 B23-1270 08316357 11.99 SGD
In stock
1-2118 65 1.50 160-1091 M10 M10x65 7 JIS1180 standard product 17 19.6 Semi-screw type 179.2 1Pack(4PC) 1 B23-1065 08316445 11.99 SGD
Shipped after 2018-05-28
1-2118 60 1.25 160-0931 M8 M8x60 5.5 JIS1180 standard product 13 15 Semi-screw type 196.7 1Pack(7PC) 1 B23-0860 08316743 12.99 SGD
In stock
1-2118 75 1.25 160-0966 M8 M8x75 5.5 JIS1180 standard product 13 15 Semi-screw type 204.12 1Pack(6PC) 1 B23-0875 08316691 12.99 SGD
In stock
1-2118 65 1.75 160-1211 M12 M12x65 8 JIS1180 standard product 19 21.9 Semi-screw type 192.9 1Pack(3PC) 1 B23-1265 08316341 11.99 SGD
Shipped after 2018-05-28
1-2118 75 1.75 160-1237 M12 M12x75 8 JIS1180 standard product 19 21.9 Semi-screw type 214.2 1Pack(3PC) 1 B23-1275 08316366 11.99 SGD
In stock
1-2118 55 1.25 160-0923 M8 M8x55 5.5 JIS1180 standard product 13 15 Semi-screw type 208.96 1Pack(8PC) 1 B23-0855 08316777 12.99 SGD
In stock
1-2118 50 1.50 160-1059 M10 M10x50 7 JIS1180 standard product 17 19.6 Semi-screw type 187.5 1Pack(5PC) 1 B23-1050 08316585 12.99 SGD
In stock
1-2118 55 1.50 160-1067 M10 M10x55 7 JIS1180 standard product 17 19.6 Semi-screw type 200.5 1Pack(5PC) 1 B23-1055 08316594 12.99 SGD
In stock
1-2118 55 1.75 160-1199 M12 M12x55 8 JIS1180 standard product 19 21.9 Semi-screw type 230.8 1Pack(4PC) 1 B23-1255 08316497 11.99 SGD
In stock
1-2118 60 1.75 160-1202 M12 M12x60 8 JIS1180 standard product 19 21.9 Semi-screw type 181.8 1Pack(3PC) 1 B23-1260 08316332 12.99 SGD
In stock
1-2118 70 1.25 160-0958 M8 M8x70 5.5 JIS1180 standard product 13 15 Semi-screw type 192.12 1Pack(6PC) 1 B23-0870 08316682 12.99 SGD
In stock
1-2118 45 1.50 160-1041 M10 M10x45 7 JIS1180 standard product 17 19.6 Semi-screw type 175 1Pack(5PC) 1 B23-1045 08316576 12.99 SGD
Shipped after 2018-05-28
1-2118 75 1.50 160-1113 M10 M10x75 7 JIS1180 standard product 17 19.6 Semi-screw type 199.2 1Pack(4PC) 1 B23-1075 08316463 11.99 SGD
Shipped after 2018-05-28
1-2118 45 1.75 160-1172 M12 M12x45 8 JIS1180 standard product 19 21.9 Semi-screw type 198.8 1Pack(4PC) 1 B23-1245 08316472 11.99 SGD
In stock
- 40 - - M10 - - - - - - - 1Pack(6PC) 1 B23-1040 08316707 11.99 SGD
In stock
ADD TO CART

Related Products