Buy more than* S$200* and get FREE SHIPPING

Hex Socket Flat Head Bolt, SCM435, Fully Threaded

2.67 (3)
2014 TRUSCO Published Page
1-2131
Strength
10.9
Surface Processing
Black oxide finish
...see all>
Product Options
ADD TO CART
Dimension h (mm) JIS Standard Dimension d1(phi mm) Dimensions B (mm) Dimension D (phi mm) Dimensions k (mm) Screw Type Dimension H (mm) Dimensions L (mm) Screw Pitch p (mm) Weight (g) Screw Diameter d Material (Body) Dimension m (mm) TRUSCO Part Number Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) JIS Standard Dimension d1(phi mm) Dimensions B (mm) Dimension D (phi mm) Dimensions k (mm) Screw Type Dimension H (mm) Dimensions L (mm) Screw Pitch p (mm) Weight (g) Screw Diameter d Material (Body) Dimension m (mm) TRUSCO Part Number Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 0.3 JIS B 1192 standard products 4 2.5 8 Maximum 1.0 All screw Maximum 2.3 15 0.7 84 M4 Chromium molybdenum steel (SCM435) 1.8 163-8173 About 0.2 1Pack(60PC) 1 B73-0415 08314564 10.99 SGD
In stock
About 0.2 JIS B 1192 standard products 3 2 6 Up to 0.8 All screw Maximum 1.7 10 0.5 34.45 M3 Chromium molybdenum steel (SCM435) 1.2 163-7975 About 0.1 1Pack(65PC) 1 B73-0310 08314625 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 4.0 2.5 8.0 - Full Thread - 8 0.70 57.20 M4 Chromium-molybdenum steel (SCM435) 1.8 163-8092 About 0.2 1Pack(65PC) 1 B73-0408 08314643 10.99 SGD
In stock
About 0.3 JIS B 1192 standard products 6 4 12 Up to 1.5 All screw Maximum 3.3 20 1 212 M6 Chromium molybdenum steel (SCM435) 2.5 163-8505 About 0.3 1Pack(50PC) 1 B73-0620 08314381 11.99 SGD
In stock
About 0.2 JIS B 1192. Standard product 3.0 2.0 6.0 - Full Thread - 5 0.50 19.20 M3 Chromium-molybdenum steel (SCM435) 1.2 163-7941 About 0.1 1Pack(60PC) 1 B73-0305 08314512 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 5.0 3.0 10.0 - Full Thread - 25 0.80 159.30 M5 Chromium-molybdenum steel (SCM435) 2.3 163-8360 About 0.2 1Pack(45PC) 1 B73-0525 08314345 12.99 SGD
In stock
About 0.4 JIS B 1192. Standard product 8.0 5.0 16.0 - Full Thread - 25 1.25 271.08 M8 Chromium-molybdenum steel (SCM435) 3.5 163-8688 About 0.5 1Pack(27PC) 1 B73-0825 08314117 11.99 SGD
In stock
About 0.4 JIS B 1192. Standard product 8.0 5.0 16.0 - Full Thread - 35 1.25 307.05 M8 Chromium-molybdenum steel (SCM435) 3.5 163-8700 About 0.5 1Pack(23PC) 1 B73-0835 08314083 11.99 SGD
Shipped after 2018-01-22
About 0.2 JIS B 1192. Standard product 3.0 2.0 6.0 - Full Thread - 6 0.50 21.60 M3 Chromium-molybdenum steel (SCM435) 1.2 163-7959 About 0.1 1Pack(60PC) 1 B73-0306 08314521 10.99 SGD
In stock
About 0.4 JIS B 1192. Standard product 8.0 5.0 16.0 - Full Thread - 15 1.25 195.60 M8 Chromium-molybdenum steel (SCM435) 3.5 163-8602 About 0.5 1Pack(30PC) 1 B73-0815 08314196 12.99 SGD
Shipped after 2018-01-22
About 0.5 JIS B 1192. Standard product 12.0 8.0 24.0 - Full Thread - 30 1.75 283.00 M12 Chromium-molybdenum steel (SCM435) 4.6 163-8939 About 1.0 1Pack(10PC) 1 B73-1230 08313925 15.99 SGD
In stock
About 0.5 JIS B 1192. Standard product 12.0 8.0 24.0 - Full Thread - 35 1.75 285.30 M12 Chromium-molybdenum steel (SCM435) 4.6 163-8947 About 1.0 1Pack(9PC) 1 B73-1235 08314756 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 4.0 2.5 8.0 - Full Thread - 20 0.70 97.35 M4 Chromium-molybdenum steel (SCM435) 1.8 163-8203 About 0.2 1Pack(55PC) 1 B73-0420 08314424 15.99 SGD
Shipped after 2018-01-22
About 0.3 JIS B 1192. Standard product 5.0 3.0 10.0 - Full Thread - 8 0.80 96.85 M5 Chromium-molybdenum steel (SCM435) 2.3 163-8271 About 0.2 1Pack(65PC) 1 B73-0508 08314677 12.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 5.0 3.0 10.0 - Full Thread - 10 0.80 113.75 M5 Chromium-molybdenum steel (SCM435) 2.3 163-8289 About 0.2 1Pack(65PC) 1 B73-0510 08314686 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 5.0 3.0 10.0 - Full Thread - 30 0.80 165.60 M5 Chromium-molybdenum steel (SCM435) 2.3 163-8378 About 0.2 1Pack(40PC) 1 B73-0530 08314275 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 6.0 4.0 12.0 - Full Thread - 10 1.00 149.05 M6 Chromium-molybdenum steel (SCM435) 2.5 163-8441 About 0.3 1Pack(55PC) 1 B73-0610 08314451 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 6.0 4.0 12.0 - Full Thread - 12 1.00 169.40 M6 Chromium-molybdenum steel (SCM435) 2.5 163-8459 About 0.3 1Pack(55PC) 1 B73-0612 08314467 10.99 SGD
In stock
About 0.5 JIS B 1192. Standard product 12.0 8.0 24.0 - Full Thread - 20 1.75 206.00 M12 Chromium-molybdenum steel (SCM435) 4.6 163-8912 About 1.0 1Pack(10PC) 1 B73-1220 08313907 10.99 SGD
In stock
About 0.2 JIS B 1192. Standard product 3.0 2.0 6.0 - Full Thread - 20 0.50 52.25 M3 Chromium-molybdenum steel (SCM435) 1.2 163-8041 About 0.1 1Pack(55PC) 1 B73-0320 08314406 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 5.0 3.0 10.0 - Full Thread - 15 0.80 141.00 M5 Chromium-molybdenum steel (SCM435) 2.3 163-8319 About 0.2 1Pack(60PC) 1 B73-0515 08314591 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 5.0 3.0 10.0 - Full Thread - 20 0.80 162.80 M5 Chromium-molybdenum steel (SCM435) 2.3 163-8343 About 0.2 1Pack(55PC) 1 B73-0520 08314442 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 6.0 4.0 12.0 - Full Thread - 30 1.00 208.60 M6 Chromium-molybdenum steel (SCM435) 2.5 163-8530 About 0.3 1Pack(35PC) 1 B73-0630 08314241 11.99 SGD
In stock
About 0.4 JIS B 1192. Standard product 8.0 5.0 16.0 - Full Thread - 16 1.25 214.50 M8 Chromium-molybdenum steel (SCM435) 3.5 163-8611 About 0.5 1Pack(30PC) 1 B73-0816 08314205 12.99 SGD
In stock
About 0.4 JIS B 1192. Standard product 8.0 5.0 16.0 - Full Thread - 20 1.25 232.58 M8 Chromium-molybdenum steel (SCM435) 3.5 163-8637 About 0.5 1Pack(29PC) 1 B73-0820 08314162 11.99 SGD
In stock
About 0.5 JIS B 1192. Standard product 10.0 6.0 20.0 - Full Thread - 20 1.50 273.79 M10 Chromium-molybdenum steel (SCM435) 4.4 163-8793 About 0.5 1Pack(19PC) 1 B73-1020 08314004 11.99 SGD
In stock
About 0.2 JIS B 1192. Standard product 3.0 2.0 6.0 - Full Thread - 12 0.50 4030 M3 Chromium-molybdenum steel (SCM435) 1.2 163-7983 About 0.1 1Pack(65PC) 1 B73-0312 08314634 10.99 SGD
In stock
About 0.4 JIS B 1192. Standard product 8.0 5.0 16.0 - Full Thread - 40 1.25 295.60 M8 Chromium-molybdenum steel (SCM435) 3.5 163-8718 About 0.5 1Pack(20PC) 1 B73-0840 08314065 11.99 SGD
In stock
About 0.5 JIS B 1192. Standard product 10.0 6.0 20.0 - Full Thread - 25 1.50 326.52 M10 Chromium-molybdenum steel (SCM435) 4.4 163-8815 About 0.5 1Pack(18PC) 1 B73-1025 08314022 11.99 SGD
In stock
About 0.5 JIS B 1192. Standard product 12.0 8.0 24.0 - Full Thread - 25 1.75 246.00 M12 Chromium-molybdenum steel (SCM435) 4.6 163-8921 About 1.0 1Pack(10PC) 1 B73-1225 08313916 12.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 4.0 2.5 8.0 - Full Thread - 6 0.70 35.50 M4 Chromium-molybdenum steel (SCM435) 1.8 163-8084 About 0.2 1Pack(50PC) 1 B73-0406 08314354 12.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 6.0 4.0 12.0 - Full Thread - 15 1.00 187.55 M6 Chromium-molybdenum steel (SCM435) 2.5 163-8475 About 0.3 1Pack(55PC) 1 B73-0615 08314485 11.99 SGD
In stock
About 0.5 JIS B 1192. Standard product 10.0 6.0 20.0 - Full Thread - 30 1.50 305.60 M10 Chromium-molybdenum steel (SCM435) 4.4 163-8823 About 0.5 1Pack(16PC) 1 B73-1030 08313986 11.99 SGD
In stock
About 0.5 JIS B 1192. Standard product 10.0 6.0 20.0 - Full Thread - 35 1.50 323.40 M10 Chromium-molybdenum steel (SCM435) 4.4 163-8831 About 0.5 1Pack(15PC) 1 B73-1035 08313977 11.99 SGD
Shipped after 2018-01-22
About 0.5 JIS B 1192. Standard product 10.0 6.0 20.0 - Full Thread - 40 1.50 336.00 M10 Chromium-molybdenum steel (SCM435) 4.4 163-8840 About 0.5 1Pack(14PC) 1 B73-1040 08313961 11.99 SGD
In stock
About 0.5 JIS B 1192. Standard product 12.0 8.0 24.0 - Full Thread - 40 1.75 277.60 M12 Chromium-molybdenum steel (SCM435) 4.6 163-8955 About 1.0 1Pack(8PC) 1 B73-1240 08314722 10.99 SGD
In stock
About 0.5 JIS B 1192. Standard product 12.0 8.0 24.0 - Full Thread - 45 1.75 307.20 M12 Chromium-molybdenum steel (SCM435) 4.6 163-8963 About 1.0 1Pack(8PC) 1 B73-1245 08314731 10.99 SGD
In stock
About 0.2 JIS B 1192. Standard product 3.0 2.0 6.0 - Full Thread - 8 0.50 29.25 M3 Chromium-molybdenum steel (SCM435) 1.2 163-7967 About 0.1 1Pack(65PC) 1 B73-0308 08314616 10.99 SGD
In stock
About 0.2 JIS B 1192. Standard product 3.0 2.0 6.0 - Full Thread - 15 0.50 43.20 M3 Chromium-molybdenum steel (SCM435) 1.2 163-8009 About 0.1 1Pack(60PC) 1 B73-0315 08314537 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 4.0 2.5 8.0 - Full Thread - 12 0.70 76.70 M4 Chromium-molybdenum steel (SCM435) 1.8 163-8157 About 0.2 1Pack(65PC) 1 B73-0412 08314661 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 5.0 3.0 10.0 - Full Thread - 12 0.80 128.05 M5 Chromium-molybdenum steel (SCM435) 2.3 163-8297 About 0.2 1Pack(65PC) 1 B73-0512 08314695 10.99 SGD
In stock
About 0.3 JIS B 1192. Standard product 6.0 4.0 12.0 - Full Thread - 25 1.00 231.20 M6 Chromium-molybdenum steel (SCM435) 2.5 163-8521 About 0.3 1Pack(40PC) 1 B73-0625 08314302 11.99 SGD
In stock
About 0.4 JIS B 1192. Standard product 8.0 5.0 16.0 - Full Thread - 12 1.25 183.00 M8 Chromium-molybdenum steel (SCM435) 3.5 163-8599 About 0.5 1Pack(30PC) 1 B73-0812 08314187 12.99 SGD
Shipped after 2018-01-22
About 0.4 JIS B 1192. Standard product 8.0 5.0 16.0 - Full Thread - 30 1.25 293.28 M8 Chromium-molybdenum steel (SCM435) 3.5 163-8696 About 0.5 1Pack(26PC) 1 B73-0830 08314126 11.99 SGD
Shipped after 2018-01-22
About 0.5 JIS B 1192. Standard product 12.0 8.0 24.0 - Full Thread - 50 1.75 292.60 M12 Chromium-molybdenum steel (SCM435) 4.6 163-8971 About 1.0 1Pack(7PC) 1 B73-1250 08314713 12.99 SGD
In stock
About 0.3 JIS B 1192 standard product 6 4 12 Up to 1.5 Full Thread Up to 3.3 18 1 209.5 M6 Chromium-molybdenum steel (SCM435) 2.5 163-8491 About 0.3 1Pack(50PC) 1 B73-0618 08314372 11.99 SGD
Shipped after 2018-01-22
About 0.3 JIS B 1192 standard product 6 4 12 Up to 1.5 Full Thread Up to 3.3 16 1 196.9 M6 Chromium-molybdenum steel (SCM435) 2.5 163-8483 About 0.3 1Pack(55PC) 1 B73-0616 08314494 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Bamboo of wood board
3
From Japan
On 2017-11-17 21:21:09
It is very inconvenient because it has only 20 lengths What I really wanted was 40 mm, and I would like to place an order if there are 40 mm with a screw all over again! I am waiting for your reply.
This review is about item#8314424.
For fixing camera tripod machine
1
From Japan
On 2017-11-08 00:44:06
Although the size D (Φ mm) 24.0 is stated, the actual purchased was Mitsutoyo's calipers with a maximum of 25.18 mm. There are variations more than 5%. I interpreted that 24.0 mm is not less than 24.0 mm and less than 24.1 mm Is it stupid? Thanks again design rework, additional work and additional cutting tools are required. Please move your limbs like Monotaro and actually ask TRUSCO Zhongshan to receive a clear view and answer.
This review is about item#8314756.
Packing presser mounting
4
From Japan
On 2013-01-12 18:09:57
There is no problem in particular, it can be used normally. Just because I do not own a hexagon socket in a dish, it is a place I want a pack of about half. (I think that it is the amount you can use until you die with 1 pack.
This review is about item#08314372.

Related Products