Buy more than* S$200* and get FREE SHIPPING

Resin Ball Casters

4.14 (7)
Weight (g)
84
Allowable Load (kg)
30
Finishing Material
All steel
Material
Steel body, resin ball
TRUSCO Part Number
501-4140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U-8P 08416536 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Low-floor dolly rollers
3
From Japan
On 2017-12-11 08:22:07
It fits the purpose, but the sound is noisy. Even when shaken alone, I thought that it was a defective item at first because it says gashagasha. . . . .
This review is about item#08416536.
During transport work
5
From Japan
On 2017-05-17 16:01:18
It is very nice as it rolls firmly. I wish there was something a bit smaller.
This review is about item#8416536.
Beneath a board that can carry thermal electricity
5
From Japan
On 2015-12-02 16:31:31
I think that it is very good because it moves smoothly and works quietly.
This review is about item#08416536.
Storage
3
From Japan
On 2014-11-03 20:58:21
I hope there is a slightly smaller size - I'm worried about using upward type downward · · · I hope the price will be a little cheaper. I think that the use feeling is good because it does not hurt the floor.
This review is about item#08416536.
Prototype Casters
3
From Japan
On 2014-07-06 21:25:06
The iron frame was heavier than I expected.
This review is about item#08416536.
Movement of heavy objects with scratches NG
5
From Japan
On 2014-06-18 13:32:00
In making a workbench for processing such as copper, metal ball casters had a risk of getting scratched, so we used resin ball casters although it is expensive. The feeling of use is very good and contributes to the improvement of work efficiency. Of course it will not hurt, so it will be faster to move during processing.
This review is about item#08416536.
For low trolleys
5
From Japan
On 2013-07-16 10:36:00
I use it for a low floor truck. Since it is a ball caster, it has become easier to move out and change direction.
This review is about item#08416536.

Related Products