Buy more than* S$200* and get FREE SHIPPING

Simplified General Work Mask

3.50 (2)
Weight (g)
3.9 or lower
Color
White
TRUSCO Part Number
117-0961
Application
For cleaning work and light work.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 DPM-50 08407786 30.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
General work
2
From Japan
On 2015-10-14 18:32:51
It is honest chatting, but cheapest is the best.
This review is about item#08407786.
Used at home fruit control
5
From Japan
On 2010-10-08 19:16:03
The price is also cheap, I am using.
This review is about item#08407786.

Related Products