Buy more than* S$200* and get FREE SHIPPING

Disposable Dust Respirator, Activated Carbon Fiber Contained

Purpose
Dust work that occurs unpleasant odor.
Usage Duration
36
National Certification Acceptance Number
DS1 (No. No. M190)
Particle Collection Efficiency (%)
90 or more
Inhalation Resistance (Pa)
35 or less
Weight (g)
22
Material
Mask outside: the pre-filter (polypropylene / polyethylene) mask inside: high performance electret filter (polypropylene / acrylic) inner frame: Polyurethane hook type: polyethylene Shimehimo mounting part: Polypropylene
Shimehim
Type
Dust mask (disposable)
TRUSCO Part Number
256-0844
Specification
With charcoal granules
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TIM-S1 08407707 12.86 SGD
In stock
ADD TO CART

Related Products