Buy more than* S$200* and get FREE SHIPPING

Respirator, Welding Dust Prevention

4.83 (6)
Exhaust Resistance (Pa)
45+/-15
Material (welding face)
Silicone rubber
National Certification Acceptance Number
RL2 acceptable product (Part No. TM67)
Particle Collection Efficiency (%)
96 or more
Inhalation Resistance (Pa)
50+/-15
Weight (g)
About 190
Type
Welding mask (exchange type)
TRUSCO Part Number
137-1479
Compatible
Replacement filtration material: DPM-22YMF Shimehimo: DHHB430000
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPM-22YM 08407515 52.15 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I use it for welding work
5
From Japan
On 2016-03-03 15:43:15
Eyeglasses and faces did not cloud at all and it was very good
This review is about item#08407515.
Grinding with polishing and welding operation
5
From Japan
On 2015-02-19 22:52:41
Goggle is quite a product without cloudiness with a quite fitting feeling. It is awesome if the replacement filter is a little easier.
This review is about item#08407515.
Thunder glue
4
From Japan
On 2015-01-17 00:21:45
The fit of the fit was perfect. I tested it by closing the inlet and exhaust, but there was no air leak at all. It would be even better if the water dripping from the exhaust port managed somehow. Although it may be because it is cold material when worn on the face, it becomes matter of concern.
This review is about item#08407515.
Arc welding etc.
5
From Japan
On 2014-10-12 15:13:02
Until then I used a disposable DS2, but I have purchased this product this time due to pressure sense, cloudiness of my glasses. There is no sense of pressure and close contact with the face is perfect, so the eyeglasses will not cloud. It smells of fumes and it is really useful and useful. In addition, I would like to see how long the filter can be used for sustaining the function.
This review is about item#08407515.
Brazing work using brazing material that may contain cadmium
5
From Japan
On 2014-03-14 13:29:28
Respiratory resistance was also low, and work was able to be carried out with confidence without feeling the smell of the gas generated. There was no discomfort to the respirator after work.
This review is about item#08407515.
Zinc welding
5
From Japan
On 2010-10-12 08:51:05
Poisoning symptoms will occur if you take out zinc too much, but using this one was okay.
This review is about item#08407515.

Related Products