Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Two Lens Type Metal Frame Safety Glasses

5.00 (1)
Material (lens)
Polycarbonate, hard coat
Material (frame)
Bronze (nickel silver processing)
Lens Color
Clear
Weight (g)
42
Shape
Two eye type
TRUSCO Part Number
126-0723
Compatible
GS-54-SP: lens replacement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-0106 08407165 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-08 11:20:32
I am very happy because it is not available in neighboring stores.
This review is about item#08407165.

Related Products