Buy more than* S$200* and get FREE SHIPPING

Face Shield

Purpose
Drug, bush cutter, grinder
UV Transmittance (%)
313nm:0.001 365nm:0.001
Material (headband)
Polypropylene
Material (lens)
Polycarbonate
Degree of Shading
#2
Material (frame)
Aluminum
Weight (g)
270
Color
Green
Dimension (mm)
About 255x200
Model
-Headed
Type
Disaster prevention
TRUSCO Part Number
231-6072
Application
Purposes are protecting eyes from glare, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-KG(Green) 08407271 38.99 SGD
In stock
ADD TO CART

Related Products