Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Faceshield Wearing type

3.00 (2)
Purpose
Work with spark and super luminosity
UV Transmittance (%)
313nm:0.001 365nm:0.001
Material (headband)
Polyethylene
Material (lens)
Porika hard coat
Degree of Shading
Lens top: #8 Lens bottom: #2
Material (frame)
Aluminum
Weight (g)
330
Color
Green (double type)
Model
Wearing double type
Type
Welding mask
TRUSCO Part Number
231-6081
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-KW (green) 08407287 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2015-08-15 18:21:09
It's awesome if the scene does not wear a helmet. It is light and has a sense of stability if the back is tightly occupied and the price is cheap.
This review is about item#08407287.
Oxygen fusion, plasma fusion, coke forging
2
From Japan
On 2014-01-26 14:04:52
It is light and easy to use, and the length of the belt for attachment can be adjusted with a dial, and the size is large. (The size of the head will be decked as it covers the hat.) The fatal defect is that the dark side shade material is acrylic! This is not good. It's the worst. Because, when working at a high temperature in front of you, the acrylic deformed like a candy, drooping, it solidified in a strange way as it was. He warmed up again on the gas stove and fixed it somehow but the distortion remained. I wanted to make it all from polycarbonate.
This review is about item#08407287.

Related Products